Add More Items
View All Quick Selects
Below you can add an image for 'LDC42' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Citation and Misc Acce-H1042
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$348.05
Each
P&S PS420C7WL Repl Conn Lid 4W 20a
Total Availability: In Stock
$225.13
42.0 Cu-In Dryer Receptacle Box
$762.00
Per 100
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 27.5 LB
$876.66
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
$47.88
Cord Connector, Orchid, Aluminum, SHC Model, F4 Size, 0.75 to 0.88 In Cable/Cord Size, Straight Male Connection, 1 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.2 LB/Ea
$15.55
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 42 W, 3200 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.30 LB/Ea
$15.69
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 3/4 Inch
$2,383.99
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 26.3 LB
$640.32
This item is no longer available. Click to view alternate items.
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 3/4 Inch
SCH 40 4" 20' PVC Conduit
$349.36
Per 100 Feet
The LD10 Surface Raceway Channel Is A One-Piece Latching Channel With Integrated Cover and Is Designed to Route, Protect, and Conceal Data, Voice, and Video Cabling. It Features A Factory-Applied Adhesive Backing For Fast Mounting. It Is 6 Feet In Length and Is 1.5 Inches Wide By 0.94 Inches Deep. It Meets Tia/Eia, Used In Applications Up to 50 V. It Is Constructed Of Rigid PVC and Is Electric Ivory.
$4.95
Rigid and Imc Conduit Body, Type LL, Aluminum, Cover and Gasket, Size 3/4 Inch
$2,384.00
Eaton Crouse-Hinds Series Square Extension Ring, 4", Welded, 1-1/2", Steel, (8) 1/2", (4) 1/2", (1) 3/4" E, For Use As Extension With Switch Box, Not 4 Square Box, 21.0 Cubic Inch Capacity
$19.70
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 3/4 Inch
$2,361.99
LD5001A05 Cord Set
$3.78
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
$74.65
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, Integral Eol, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$6.82
LD5001A11 Cord Set
$2.31
20
Popularity
Default