Add More Items
View All Quick Selects
Below you can add an image for 'LEDR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
28089 Led
Total Availability: In Stock
Check local availability
Book Price
$16.79
Each
10W Led A19 Dim 50K 80CRI 800LM
$4.40
Led MR16 Replacement Lamps
$12.09
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8.19
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$3.21
Led Natural Truwave R20, 5W, Dimmable, 90CRI, 450 Lumen, 4000K, 25, 000HR Life, Medium Base, Frosted Finish
$5.13
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 3000K, 25000 Life, Medium Base, Frosted Finish
$5.07
Ge Led Lamps, 10 WTT, 700 LM, 5000 K, 70 Cri, Dimmable, R30, Medium Screw Base, 5.4 In Length, 25000 HR Average Life
$8.77
Led Lamp, A-Line Type; 4.45 Inch; Ul Approval; Indoor Application; Led Lamp; E26 Medium Base Type; 15000 Life In Hour; A21 Shape Designation; 760 Lumen Intensity; 2850; 80 Color Rendering Index; Arbitrary Shape Description; Voltage Rating (V) 10
This item is no longer available. Click to view alternate items.
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
Led R20, 5W, Dimmable, 325 Lumen, 2700K, 11000 Life
$3.53
Led Natural Truwave R20, 5.5W, Dimmable, 90CRI, 450 Lumen, 5000K, 25000 Life, Medium Base, Frosted Finish
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
10W Led A19 Dim 30K 80CRI 800LM
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$8.74
Led Replacement Reflector Lamp, Led Type; <Length>; Ul Approval; Damp Location, Indoor Floodlight Application; 120 V Voltage Rating; <Diameter> ; Diameter; 10 W Wattage; E26 Medium Screw Base Type; 25000 Life In Hour; BR30 Shape Designation; 2700
Gel LED11DAV3/827W 13791 Led
$9.29
PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
7W Led R20 27K/3K/35K/4K/5K Dim 525LM 80cri
20
Popularity
Default