Add More Items
View All Quick Selects
Below you can add an image for 'LFN' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nvent Erico Cadweld Plus Welding Material, F20, Purple
Total Availability: In Stock
Check local availability
Book Price
$57.50
Each
Panduit DNF10-250FIB-L Female Disconnect
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$138.59
Per 100
Nvent Erico Cadweld Welding Material, F20, 250
$57.51
Panduit DNF10-250FI-L Female Disconnect
$161.38
250 Weld Metal, Standard Cartridge.
Total Availability:
$35.66
This item is no longer available. Click to view alternate items.
Splicer Reducer, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 4.094 In Overall Length, 600 V, 0.26 LB
$2,095.11
The 250A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50*/60HZ Motors Regardless Of Size From Low and High Voltage, Unbalance/Single-Phase, and Reverse-Phase. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 250A Also Features Adjustable or Manual Restart Delay. This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Voltages to Det
$461.03
Compression Lug, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.75 In Overall Length, 600 V Ac, 0.66 LB/Ea
$3,833.30
Panduit DNF14-250FIM-L Male Disconnect
$133.88
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2 In Overall Length, Screw Terminal, 600 V, 0.11 LB/Ea
$517.33
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250WATT 120VOLT Retail Pack
$10.02
Eaton Bussmann Series LKN Fuse Link, 250V, 200A, Class H, K5, Non Indicating
$26.52
Eaton Bussmann Series LKN Fuse Link, 250V, 10S, Class H, K5
$8.96
Eaton Bussmann Series LKN Fuse Link, 250V, 20A, Class H, K5
$260.58
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
$91.67
Per 1,000 Feet
TFN 16 Solid Blue 500'
Per 1,000
Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal
$114.87
Eaton Bussmann Series LKN Fuse Link, 250V, 60A, Class H, K5
$6.75
Eaton Bussmann Series LKN Fuse Link, 250V, 15A, Class H, K5
$292.00
Fuse GFN - Midget - Time-Delay 250VAC 2A Ferrule Visual Indicator
$28.93
20
Popularity
Default