LFR601003CID - 600V Class R Block 100A 3 Pole

Littelfuse

  • $217.14 (Each)
  • $217.14 (Each)

In-Stock: 0 available locally (Sherman, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFR601003CID
Manufacturer
Littelfuse
Manufacturer's Part Number
LFR60100-3CID
Description
600V Class R Block 100A 3 Pole
The New Littelfuse Class H and R Blocks Offer Many Advantages Over Previous Generations That Are Noted In The Features and Benefits Section. Class H and Class R Fuse Blocks Are Dimensionally The Same, But Class R Blocks Incorporate A Rejection Feature, Which Only Allows Class R Fuses to Be Inserted.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458181456 / 00079458181456
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.14 (Each)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
15
Resources
Images
 
 
LFR601003CID - Small Image
 
LFR601003CID - Large Image
Brochures
 
 
LFR601003CID - Brochure
Other Links
 
 
LFR601003CID - Other
 
LFR601003CID - Other
 
LFR601003CID - Other
 
LFR601003CID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
600V CLASS R BLOCK 100A 3 POLE
Product Type
600V Class R Block 100A 3 Pole
extra long description
LFSE LFR60100-3CID 600V CLASS R BLO
Long Description
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Special Features
Universal mounting holes
Manufacturer Information
Manufacturers Part Number
LFR60100-3CID
Brand
Littelfuse
GTIN
00079458181456
UPC
079458181456
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
FUSE BLOCK
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
UL Listed and CSA Certified RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat