Add More Items
View All Quick Selects
Below you can add an image for 'LGB2B020B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$64.67
Each
The LCB2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Total Availability: In Stock
$541.88
Per 100
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
$3,305.15
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 40 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Available now at Pleasanton: In Stock
Pleasanton Availability: In Stock
$117.17
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.9 In Overall Height, 4 In Overall Length
Eaton Bab Thermal Magnetic Circuit Breaker, 90A, Bab Type, 10 Kaic, Bolt-On Mounting, Two-Pole, Non-Interchangeable, 120/240V
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$280.87
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 45 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
$117.15
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 60 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
P&S MMB2 Disc Sub F7520
$17.97
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 240 V, Interchangeable, Bab, Distribution Panels 240V (Three-Phase, Four-Wire Maximum), Four-Wire, Three-Phase
$453.72
The UGB2/0-414-12 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 12 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
$64.16
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 20A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$350.13
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, Switching Neutral, 20 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
$111.53
Thermal Magnetic Circuit Breaker, 20 A, Bolt-On, 120/240 V Ac, 3.5 In Overall Height, 2.25 In Overall Length, 6.25 In Overall Width
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 2.188-2.500", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 2-1/2" NPT
$233.55
20
Popularity
Default