Add More Items
View All Quick Selects
Below you can add an image for 'LNS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$227.53
Per 100
Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal
Total Availability: In Stock
$114.87
Each
1" LR W/C&G
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$20.34
$66.68
125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.
$122.28
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
$1,661.10
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Orange
$1,755.15
$63.43
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red
$2,445.56
Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black
$51.51
Recp Single Flush 30A 125/250V 3P4W BK
$11.09
Turnlok Registered Connector 3-Wire 15A 125a
$4,141.62
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41
$19.12
Recp Single Flush 50A 125/250V 3P4W BK
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB
$13.98
1/2" LR W/C&G
$11.13
Bussmann 3A 600 Vac Class CC
$17.20
Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB
$4,641.28
1-1/4" LR W/C&G
$34.50
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.39 LB
$5,641.63
20
Popularity
Default