Search Results for "LNS-125-I"

1-20 of 366
LNS100 - LH Dottie

Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size

  • MFR Part #: LNS100
  • Available from manufacturer.
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 100 ($227.53) ·
LNS100 - L.H. Dottie CO.

Total Availability: Available from manufacturer.

L1430C - Wiring Device-Kellems

Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal

  • MFR Part #: L1430C
  • Total Availability: 16
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,148.70) ·
L1430C - Hubbell Wiring Devices

Total Availability: In Stock

125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

  • MFR Part #: 125STRNR120A
  • Available from manufacturer.
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.28) ·
125STRNR120A - Edwards Signaling

Total Availability: Available from manufacturer.

1257 - Eaton Wiring Devices

Recp Single Flush 30A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 161
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
1257 - Eaton Wiring Devices

Total Availability: In Stock

1258 - Eaton Wiring Devices

Recp Single Flush 50A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 113
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.09) ·
1258 - Eaton Wiring Devices

Total Availability: In Stock

1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 34
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253 - Eaton Wiring Devices

Total Availability: In Stock

125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

  • MFR Part #: 125
  • Nacogdoches Availability: 10
  • Total Availability: 194
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($139.80) ·
125 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

  • MFR Part #: 1258-SP
  • Total Availability: 113
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1258SP - Eaton Wiring Devices

Total Availability: In Stock

1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 34
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253B0X - Eaton Wiring Devices

Total Availability: In Stock

1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

  • MFR Part #: 1257-SP
  • Total Availability: 161
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1257SP - Eaton Wiring Devices

Total Availability: In Stock

L515C - Legrand-Pass & Seymour

Turnlok Registered Connector 3-Wire 15A 125a

  • MFR Part #: PSL515C
  • Nacogdoches Availability: 12
  • Total Availability: 71
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($414.16) ·
L515C - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

L1430P - Wiring Device-Kellems

Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black

  • MFR Part #: L1430P
  • Total Availability: 63
  • Manufacturer: Wiring Device-Kellems
  • Find: Similar Items
  • Pkg Sizes: 10 ($515.10) ·
L1430P - Hubbell Wiring Devices

Total Availability: In Stock

LPCC3NS - Edison Fuses

Bussmann 3A 600 Vac Class CC

  • MFR Part #: N/A
  • Total Availability: 2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 ($17.20) ·
LPCC3NS - Edison Fuses

Total Availability: In Stock

LPNRK125SP - Eaton Bussmann Series

Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 125 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 250 Vac and 100 Ka At 125 VDC

  • MFR Part #: LPN-RK-125SP
  • Available from manufacturer.
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($304.36) ·
LPNRK125SP - Bussmann Fuses

Total Availability: Available from manufacturer.

L520C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB

  • MFR Part #: L520C
  • Nacogdoches Availability: 6
  • Total Availability: 375
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($464.13) ·
L520C - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

L530C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.39 LB

  • MFR Part #: L530C
  • Nacogdoches Availability: 8
  • Total Availability: 182
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($564.16) ·
L530C - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LCN20 - Blackburn Mechanical

Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black

  • MFR Part #: LCN20
  • Available from manufacturer.
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 10 ($166.11) ·
LCN20 - Abb Installation Products, Inc

Total Availability: Available from manufacturer.

LCN30 - Blackburn Mechanical

Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Orange

  • MFR Part #: LCN30
  • Total Availability: 50
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 10 ($175.52) ·
LCN30 - Abb Installation Products, Inc

Total Availability: In Stock

L1430C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.33 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB

  • MFR Part #: L1430C
  • Nacogdoches Availability: 6
  • Total Availability: 359
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,144.71) ·
L1430C - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LCN350 - Blackburn Mechanical

Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red

  • MFR Part #: LCN350
  • Total Availability: 77
  • Manufacturer: Blackburn Mechanical
  • Find: Similar Items
  • Pkg Sizes: 10 ($244.56) ·
LCN350 - Abb Installation Products, Inc

Total Availability: In Stock

LNS100 - LH Dottie

Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size

MFR Part #:
LNS100
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($227.53)
L1430C - Wiring Device-Kellems

Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal

MFR Part #:
L1430C
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
10 Each ($1,148.70)
125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

MFR Part #:
125STRNR120A
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($122.28)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
161 Each
Pkg Sizes:
25 Each ($277.25)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
113 Each
Pkg Sizes:
1 Each ($11.09)
1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
25 Each ($478.00)
125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

MFR Part #:
125
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
194 Each
Pkg Sizes:
10 Each ($139.80)
1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

MFR Part #:
1258-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
113 Each
Pkg Sizes:
12 Each ($133.08)
1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
25 Each ($478.00)
1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

MFR Part #:
1257-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
161 Each
Pkg Sizes:
12 Each ($133.08)
L515C - Legrand-Pass & Seymour

Turnlok Registered Connector 3-Wire 15A 125a

MFR Part #:
PSL515C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
71 Each
Pkg Sizes:
10 Each ($414.16)
L1430P - Wiring Device-Kellems

Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black

MFR Part #:
L1430P
Manufacturer:
Wiring Device-Kellems
Local Availability:
Out Of Stock
Total Availability:
63 Each
Pkg Sizes:
10 Each ($515.10)

MFR Part #:
N/A
Manufacturer:
Edison Fuses
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($17.20)
LPNRK125SP - Eaton Bussmann Series

Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 125 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 250 Vac and 100 Ka At 125 VDC

MFR Part #:
LPN-RK-125SP
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($304.36)
L520C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB

MFR Part #:
L520C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
375 Each
Pkg Sizes:
10 Each ($464.13)
L530C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.39 LB

MFR Part #:
L530C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
182 Each
Pkg Sizes:
10 Each ($564.16)
LCN20 - Blackburn Mechanical

Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black

MFR Part #:
LCN20
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($166.11)
LCN30 - Blackburn Mechanical

Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Orange

MFR Part #:
LCN30
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
10 Each ($175.52)
L1430C - Legrand-Pass & Seymour

Locking Device Turnlock Connector, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.33 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB

MFR Part #:
L1430C
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
In Stock
Total Availability:
359 Each
Pkg Sizes:
10 Each ($1,144.71)
LCN350 - Blackburn Mechanical

Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red

MFR Part #:
LCN350
Manufacturer:
Blackburn Mechanical
Local Availability:
Out Of Stock
Total Availability:
77 Each
Pkg Sizes:
10 Each ($244.56)

Begin Live Chat