Add More Items
View All Quick Selects
Below you can add an image for 'LNS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton CH Plug-On Neutral Surface Cover, Surface or Flush Universalapplications, Type CH Plug-On Neutral Surface Cover, 150 A, X9, Sandlewood, Nema 1, CH, Surface, Flush, 60 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Total Availability: In Stock
Check local availability
Book Price
$275.99
Each
Eaton CH Plug-On Neutral Surface Cover, Type CH Plug-On Neutral Surface Cover, 150 A, X7, Sandlewood, Nema 1, CH, Combination, 24 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
$153.05
Eaton CH Surface Cover, Surface or Flush Universalapplications, Type CH Surface Cover, 225 A, X6, Sandlewood, Nema 1, CH, Surface, Flush, 42 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
$126.60
Black Annealed Steel Tie Wire
Available now at Midland: In Stock
Midland Availability: In Stock
$19.80
Per Foot
150W Hologen W/Cover Gu
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$12.14
150 Weld Metal, Standard Cartridge.
Total Availability:
$17.90
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.41 LB
$41.24
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$11,028.31
Per 1,000 Feet
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
$1,661.10
Per 100
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.059 LB
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Orange
$1,755.15
5/16 Guy Wire
$125.01
Lever Connector, 2-Port, 150/Box
$33.04
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red
$2,445.56
3/8 Guy Wire
$1.04
$907.10
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2 STR, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Brown
$1,371.31
$2,453.19
20
Popularity
Default