Add More Items
View All Quick Selects
Below you can add an image for 'LNS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nvent Erico Cadweld Welding Material, F20, 250
Total Availability: In Stock
Check local availability
Book Price
$68.44
Each
Splicer Reducer, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 4.094 In Overall Length, 600 V, 0.26 LB
$2,280.27
Per 100
The 250A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50*/60HZ Motors Regardless Of Size From Low and High Voltage, Unbalance/Single-Phase, and Reverse-Phase. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 250A Also Features Adjustable or Manual Restart Delay. This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Voltages to Det
$461.03
250 Weld Metal, Standard Cartridge.
Total Availability:
Total Availability: Out of Stock
$35.66
This item is no longer available. Click to view alternate items.
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2 In Overall Length, Screw Terminal, 600 V, 0.11 LB/Ea
$560.44
Nvent Erico Cadweld Plus Welding Material, F20, Purple
$68.43
Eaton Bussmann Series LKN Fuse Link, 250V, 10S, Class H, K5
$9.73
Eaton Bussmann Series LKN Fuse Link, 250V, 20A, Class H, K5
$260.58
Eaton Bussmann Series LKN Fuse Link, 250V, 15A, Class H, K5
$292.00
Eaton Bussmann Series LKN Fuse Link, 250V, 40A, Class H, K5
$5.65
Eaton Bussmann Series LKN Fuse Link, 250V, 60A, Class H, K5
$7.33
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250WATT 120VOLT Retail Pack
$11.82
Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size
Total Availability: Available from manufacturer.
$227.53
1 Port Panelboard Lug 250 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
$907.97
Al XHHW 250 STR Black PCS
$1,585.42
Per 1,000 Feet
Tungsten Halogen Single End Super Q Clear Finish Mini Can 250WATT 130volt
$54.05
Conduit Pipe 25020510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$657.87
Gel 250R40/1-6PK-120 37770 Incand
$12.36
Conduit Pipe 25020701 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 1-3/8 In Length, Trade Size: 3/4 In, 1.015 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$403.74
2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,209.07
20
Popularity
Default