Search Results for "LO6AR LS TRIM"

1-20 of 853
SCS6L - Panduit

The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: SCS6-L
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($217.36) ·
SCS6L - Panduit Corporation

Total Availability: Available from manufacturer.

LR67 - Plastibond

Conduit Body, 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; 2 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S); Etl, Ul 514A/D, Ul (Canada and Us), Csa C22.2 Approval; PVC Coated Cover Type

  • MFR Part #: PRLR67
  • Total Availability: 11
  • Manufacturer: Plastibond
  • Find: Similar Items
  • Pkg Sizes: 1 ($553.05) ·
LR67 - Robroy/Plasti-Bond

Total Availability: In Stock

LR67 - Appleton

FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 8.13 In, Width: 4.06 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threa

  • MFR Part #: LR67
  • Available from manufacturer.
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($493.25) ·
LR67 - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

L630P - Eaton

Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L6-30, Two-Pole, Three-Wire, Nylon

  • MFR Part #: L630P
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($199.20) ·
L630P - Eaton Wiring Devices

Total Availability: In Stock

LC6 - Lithonia Lighting

Lith LC6 R6 6 In Air-Tight, Ic/Non-

  • MFR Part #: LC6 R6
  • Available from manufacturer.
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($117.48) ·
LC6 - Lithonia Lighting - Acuity

Total Availability: Available from manufacturer.

L6N - Nsi

2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.

  • MFR Part #: L6N
  • Total Availability: 612
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,645.71) ·
L6N - Nsi Industries

Total Availability: In Stock

L630CW - Eaton

Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67

  • MFR Part #: L630CW
  • Total Availability: 17
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($742.10) ·
L630CW - Eaton Wiring Devices

Total Availability: In Stock

L630PW - Eaton

Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene, 0.43 to 1.15 In, Ip67

  • MFR Part #: L630PW
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($452.80) ·
L630PW - Eaton Wiring Devices

Total Availability: In Stock

RT68TRIMEXT - Sylvania

OBS75082 RT6 Trim Extender For 8 Inch Can Applications

  • MFR Part #: RT6/8/TRIMEXT/75082
  • Total Availability: 19
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 6 ($39.90) ·
RT68TRIMEXT - Sylvania-Ledvance

Total Availability: In Stock

LR67 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LR Configuration, 8.125 In Length, 3.125 In Width, 4.125 In Height, Threaded, 4.53 LB/Ea

  • MFR Part #: LR67
  • Total Availability: 318
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($304.04) ·
LR67 - Crouse-Hinds

Total Availability: In Stock

L6N14 - Nsi

2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.

  • MFR Part #: L6N-14
  • Total Availability: 193
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,645.71) ·
L6N14 - Nsi Industries

Total Availability: In Stock

LS8EQKITACS - Panduit

The Panther LS8EQ Hand-Held Thermal Transfer Printer With Qwerty Keypad Kit Contains The LS8E-Acs 120 Vac Power Adapter For North America Along With The Hand-Held Printer, Pantherlink Software, One Cassette Of S100X150VAC Self-Laminating Labels, Six AA Alkaline Batteries, The LS8-Case Rigid Carrying Case, The LS8-Pckit Usb Cable and PC Interface Software, The LS8-Ib Protective Impact Bumper, The LS8-WS Wrist Strap, A Quick Reference Card, and An Operator'S Manual.

  • MFR Part #: LS8EQ-KIT-ACS
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($638.51) ·
LS8EQKITACS - Panduit Corporation

Total Availability: Available from manufacturer.

LR68 - Eaton

Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 2"

  • MFR Part #: LR68
  • Total Availability: 52
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($206.45) ·
LR68 - Crouse-Hinds

Total Availability: In Stock

426H - Halo

6" Trim Reflector Cone White Trim With Haze Reflector Cone

  • MFR Part #: 426H
  • Total Availability: 2
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 1 ($58.91) ·
426H - Cooper Lighting Solutions

Total Availability: In Stock

LCA614L - Panduit

The LCA6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: LCA6-14-L
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($70.31) ·
LCA614L - Panduit Corporation

Total Availability: Available from manufacturer.

AF76S - Ge

A-Series Panel Boards. Pro-Stock, Unassembled Lighting Panels. Standard. Select A Front Of The Correct Height. F76S A-Series Front

  • MFR Part #: AF76S
  • Available from manufacturer.
AF76S - Industrial Connections &

Total Availability: Available from manufacturer.

HL6RSMF - Halo

6" Round and Square Mounting Frame

  • MFR Part #: HL6RSMF
  • Nacogdoches Availability: 182
  • Total Availability: 16,653
  • Manufacturer: Halo
  • Find: Similar Items
  • Pkg Sizes: 6 ($35.22) ·
HL6RSMF - Cooper Lighting Solutions

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LCC614AL - Panduit

The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.

  • MFR Part #: LCC6-14A-L
  • Total Availability: 62
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($332.74) ·
LCC614AL - Panduit Corporation

Total Availability: In Stock

112615 - Sea Gull Lighting

Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting[R] Brand

  • MFR Part #: 112615
  • Total Availability: 1,184
  • Manufacturer: Sea Gull Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($195.00) ·
112615 - Sea Gull Lighting Prod.

Total Availability: In Stock

LR2CGSS - Patriot Aluminum

2IN X 6IN - Rigid 316 Stainless Steel Conduit Nipple

  • MFR Part #: 316SS4-200-600
  • Available from manufacturer.
  • Manufacturer: Patriot Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 ($114.97) ·
LR2CGSS - Patriot Aluminum Products

Total Availability: Available from manufacturer.

SCS6L - Panduit

The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
SCS6-L
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($217.36)
LR67 - Plastibond

Conduit Body, 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; 2 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S); Etl, Ul 514A/D, Ul (Canada and Us), Csa C22.2 Approval; PVC Coated Cover Type

MFR Part #:
PRLR67
Manufacturer:
Plastibond
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($553.05)
LR67 - Appleton

FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 8.13 In, Width: 4.06 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threa

MFR Part #:
LR67
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($493.25)
L630P - Eaton

Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L6-30, Two-Pole, Three-Wire, Nylon

MFR Part #:
L630P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($199.20)
LC6 - Lithonia Lighting

Lith LC6 R6 6 In Air-Tight, Ic/Non-

MFR Part #:
LC6 R6
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($117.48)
L6N - Nsi

2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.

MFR Part #:
L6N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
612 Each
Pkg Sizes:
100 Each ($1,645.71)
L630CW - Eaton

Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67

MFR Part #:
L630CW
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
10 Each ($742.10)
L630PW - Eaton

Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene, 0.43 to 1.15 In, Ip67

MFR Part #:
L630PW
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
10 Each ($452.80)
RT68TRIMEXT - Sylvania

OBS75082 RT6 Trim Extender For 8 Inch Can Applications

MFR Part #:
RT6/8/TRIMEXT/75082
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
6 Each ($39.90)
LR67 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LR Configuration, 8.125 In Length, 3.125 In Width, 4.125 In Height, Threaded, 4.53 LB/Ea

MFR Part #:
LR67
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
318 Each
Pkg Sizes:
2 Each ($304.04)
L6N14 - Nsi

2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.

MFR Part #:
L6N-14
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
193 Each
Pkg Sizes:
100 Each ($1,645.71)
LS8EQKITACS - Panduit

The Panther LS8EQ Hand-Held Thermal Transfer Printer With Qwerty Keypad Kit Contains The LS8E-Acs 120 Vac Power Adapter For North America Along With The Hand-Held Printer, Pantherlink Software, One Cassette Of S100X150VAC Self-Laminating Labels, Six AA Alkaline Batteries, The LS8-Case Rigid Carrying Case, The LS8-Pckit Usb Cable and PC Interface Software, The LS8-Ib Protective Impact Bumper, The LS8-WS Wrist Strap, A Quick Reference Card, and An Operator'S Manual.

MFR Part #:
LS8EQ-KIT-ACS
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($638.51)
LR68 - Eaton

Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 2"

MFR Part #:
LR68
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
52 Each
Pkg Sizes:
1 Each ($206.45)
426H - Halo

6" Trim Reflector Cone White Trim With Haze Reflector Cone

MFR Part #:
426H
Manufacturer:
Halo
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($58.91)
LCA614L - Panduit

The LCA6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
LCA6-14-L
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($70.31)
AF76S - Ge

A-Series Panel Boards. Pro-Stock, Unassembled Lighting Panels. Standard. Select A Front Of The Correct Height. F76S A-Series Front

MFR Part #:
AF76S
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($600.00)
HL6RSMF - Halo

6" Round and Square Mounting Frame

MFR Part #:
HL6RSMF
Manufacturer:
Halo
Local Availability:
In Stock
Total Availability:
16,653 Each
Pkg Sizes:
6 Each ($35.22)
LCC614AL - Panduit

The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.

MFR Part #:
LCC6-14A-L
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
62 Each
Pkg Sizes:
50 Each ($332.74)
112615 - Sea Gull Lighting

Trim, Baffle; Black Baffle, White Trim; Round Aperture Shape; (1) PAR30 75 W Incandescent Lamp; Insulated/Non Insulated Ceiling; Size 8 Inch; Used On 1106/1108/1110/1128 Series; Sea Gull Lighting[R] Brand

MFR Part #:
112615
Manufacturer:
Sea Gull Lighting
Local Availability:
Out Of Stock
Total Availability:
1,184 Each
Pkg Sizes:
12 Each ($195.00)
LR2CGSS - Patriot Aluminum

2IN X 6IN - Rigid 316 Stainless Steel Conduit Nipple

MFR Part #:
316SS4-200-600
Manufacturer:
Patriot Aluminum
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($114.97)

Begin Live Chat