L0S2500120 - 360DEGREE Ceiling Sensor 120V

Rab Lighting Inc

  • $96.88 (Each)
  • $96.88 (Each)

In-Stock: 0 available locally (Tyler, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L0S2500120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LOS2500/120
Description
360DEGREE Ceiling Sensor 120V
Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
019813742601 / 00019813742601
Weight per unit
0.5732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.88 (Each)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
185
Resources
Images
 
 
L0S2500120 - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
L0S2500120 - Specification Sheet
Attachments
 
 
L0S2500120 - Specification Sheet
Other Links
 
 
L0S2500120 - Other
 
L0S2500120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
16 A
Voltage Rating
120
Wattage
2000
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
4-5/8 in (Dia.);11.7 cm (Dia.)
Height
2-1/4 in;5.7 cm
Descriptions
extra long description
RAB LOS2500/120 OCCUPANCY SENR 2000
Description
360DEGREE CEILING SENSOR 120V
Product Type
Ceiling Occupancy Sensor
Long Description
Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 sq.ft A;360 ° Coverage, Manual Switch, 10 sec to 15 min Time Delay, 4-5/8 in (Dia.) Width, 2-1/4 in Height, White, Limited Warranty, 0.65 lb/EA
Short Description
Ceiling Occupancy Sensor, 120 V, White
Special Features
NONFIXTURE
Additional Information
Power Rating
2000 W
coverage
2152 sq.ft A;360 °
Switch Type
Manual Switch
Time Delay
10 sec to 15 min
Warranty
Limited
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
LOS2500/120
Brand
RAB Lighting Inc
GTIN
00019813742601
UPC
019813742601
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight
0.65 lb/EA
Weight per each
0.5732
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat