LPCG757Z - Arl LPCG757Z

Arlington

  • $5.78 (Each)
  • $5.78 (Each)

  • $578.24 (Per 100)

In-Stock: 0 available locally (Lubbock, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG757Z
Manufacturer
Arlington
Manufacturer's Part Number
LPCG757Z
Description
Arl LPCG757Z
Low-Profile Zinc Die-Cast, Liquid-Tight, and Oil-Tight Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .385 to .750 Cord Range With A 3/4 Inch Trade Size.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997507662 / 00018997507662
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.78 (Each)
Carton
$5.78 (Each)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
LPCG757Z - Small Image
 
LPCG757Z - Large Image
 
LPCG757Z - Video
Attachments
 
 
LPCG757Z - Specification Sheet
Other Links
 
 
LPCG757Z - Other
 
LPCG757Z - Other
 
LPCG757Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc (Body) Santoprene® (Grommet) Nylon (Gripper) Polyethylene (Sealing Ring)
Material, Color, and Finish
Color
Zinc
Dimensions and Weight
Length
1.23
Width
1.23
Size
L(1.230) x W(1.230) x H(2.250)
Descriptions
Description
ARL LPCG757Z
Product Type
3/4" Zinc CG .385/.750
extra long description
ARL LPCG757Z 3/4" ZINC CG .385/.750
Long Description
Low-profile zinc die-cast, liquid-tight, and oil-tight strain relief cord connector furnished with a sealing ring and locknut. Supports .385 to .750 cord range with a 3/4 inch trade size.
Special Features
Oil Tight, Furnished With Sealing Ring And Locknut
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG757Z
GTIN
00018997507662
UPC
018997507662
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.214
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
5 View Store

* All prices subject to change.

Begin Live Chat