Add More Items
View All Quick Selects
Below you can add an image for 'LR250CG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1-1/2 LR Cover & Gasket
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$34.71
Each
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 2-1/2"
$17,595.17
Per 100
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LR, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/2"
Total Availability: In Stock
$8,185.63
The Polaris Isr-250C Multi-Tap Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 250 MCM - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each In-Line Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Inc
$53.72
Features:With Cover, Gasket, Standard:Ul 514A, Csa C22.2, Nema FB-1, Nema FB-2.10, Fed Spec A-A-50563, Hub Size:1IN, Form:LR, Length:5.94IN, Width:2.68IN, Height:2.14IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
$4,101.04
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 2"
$12,291.70
The LCC250-12-X Tin-Plated Copper Compression Lug Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$1,106.69
Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, Threaded Connection, 69.70 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.83 In Width, 3.65 In Height, 2 LB/Ea
Available now at Oklahoma City: In Stock
Oklahoma City Availability: In Stock
$13,193.00
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1"
$3,909.73
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 3/4 Inch
$2,225.79
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1 Inch
$3,233.49
2 Form 7 LR Fitting
$478.66
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LR, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4
$6,710.18
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 2 Inch
$10,038.56
2IN X 6IN - Rigid 316 Stainless Steel Conduit Nipple
$114.97
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1 1/2 Inch
$6,073.79
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3/4 In Trade Size, Threaded/Set Screw Connection, 7.3 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.07 In Length, 2.28 In Width, 10-1/8 In Height, 0.33 LB/Ea
$1,122.47
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1-1/4 Inch
$4,987.26
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Trade Size, Threaded Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.40 In Length, 2.06 In Width, 1.64 In Height, 0.3 LB/Ea
$2,189.41
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, Body, Traditional Cover and Gasket, 1-1/2"
$5,034.04
20
Popularity
Default