Add More Items
View All Quick Selects
Below you can add an image for 'LR2SSCG SOUTHWIRE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2IN X 6IN - Rigid 316 Stainless Steel Conduit Nipple
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$114.97
Each
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Body, Cover and Gasket, Stainless Steel, LR Shape, 1"
Total Availability: In Stock
$80,979.42
Per 100
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Body, Cover and Gasket, Stainless Steel, LR Shape, 3/4"
$71,729.14
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 3/4 Inch
$2,383.99
Features:With Cover, Gasket, Standard:Ul 514A, Csa C22.2, Nema FB-1, Nema FB-2.10, Fed Spec A-A-50563, Hub Size:1IN, Form:LR, Length:5.94IN, Width:2.68IN, Height:2.14IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
$4,264.63
3/4 RGD LR Cond Body CVR
$1,805.00
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LR, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4
$6,978.89
Cantex 5133658 Is A 2-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$12,500.00
2" LR Condulet W/C&G
$6,450.62
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LR, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/2"
$8,512.81
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$6.44
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1 Inch
$3,461.99
Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, Threaded Connection, 69.70 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.83 In Width, 3.65 In Height, 2 LB/Ea
$13,721.20
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1-1/4 Inch
$5,366.00
1 RGD LR Cond Body CVR An
$2,620.38
2 Form 7 LR Fitting
$521.74
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 2 Inch
$10,748.00
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 2"
$13,029.21
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1 1/2 Inch
$6,533.99
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1"
$4,144.30
20
Popularity
Default