Add More Items
View All Quick Selects
Below you can add an image for 'LR8CG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 2"
Total Availability: In Stock
Check local availability
Book Price
$206.45
Each
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1-1/4"
$94.99
3/4 RGD LR Cond Body CVR
$1,805.00
Per 100
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 3/4 Inch
$2,383.99
Features:With Cover, Gasket, Standard:Ul 514A, Csa C22.2, Nema FB-1, Nema FB-2.10, Fed Spec A-A-50563, Hub Size:1IN, Form:LR, Length:5.94IN, Width:2.68IN, Height:2.14IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
$4,264.63
1 RGD LR Cond Body CVR An
$2,620.38
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1 Inch
$3,461.99
2" LR Condulet W/C&G
$6,450.62
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1"
$50.00
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LR, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4
$6,978.89
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 2"
$13,029.21
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 2 Inch
$10,748.00
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Body, Cover and Gasket, Stainless Steel, LR Shape, 1"
$80,979.42
Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, Threaded Connection, 69.70 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.83 In Width, 3.65 In Height, 2 LB/Ea
$13,721.20
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1-1/4 Inch
$5,366.00
Rigid and Imc Conduit Body, Type LR, Aluminum, Cover and Gasket, Size 1 1/2 Inch
$6,533.99
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LR, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/2"
$8,512.81
2IN X 6IN - Rigid 316 Stainless Steel Conduit Nipple
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$114.97
1 1/4 RGD LR Cond Body CV
$4,441.72
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 3/4"
$33.97
20
Popularity
Default