Add More Items
View All Quick Selects
Below you can add an image for 'LSA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Col LJT24-40MLG-FSA12-Edu Led Troff
Total Availability: In Stock
Check local availability
Book Price
$263.10
Each
Power Fuse Holder, 300 V Ac, 0.25 LB
$9.08
Incandescent B10 DCor Bulb Shape Bent Tip Clear Finish Candelabra Base 25WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$1.39
Gel 25BC-25PK-120 15787 Incandesc
$1.19
Incandescent G16.5 DCor Bulb Shape Clear Finish Candelabra Base 25WATT 120VOLT 24BULBS Per Case 1BULB Per Package
$1.80
Gel 25G25-6PK-120 12983 Incandesc
$1.89
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
$511.12
25.5W Led T5HO Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 5000K, Smartdrive
$17.02
25U21T Conversion Base
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$11.33
Programmable Constant Current Led Driver, 25W, 420-1250MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$64.08
Watertite Extreme Connector With Locking Blade, 2 Pole/3 Wire, Nema L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
$70.83
Locking Watertight Connector, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
$40.39
Incandescent T6.5 Bulb Shape Clear Finish Intermediate Base 25WATT120VOLT Blister Pack 6BULBS Per Case 1BULB Per Package
$4.21
25DTP Series 12' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
$397.39
Led Hid Replacement Lamp, Power Select 100/80/63W, EX39 Base, 5000K, 120-277V Input, Directdrive
Ready to ship from Lubbock: In Stock
Lubbock Availability: Out Of Stock
$135.81
Linemeasuring Tape, Polyester Material, 1250 LB Tensile Strength, 3000 FT Length, 28.25 LB
$164.20
T6 Incandescent Tubular Lamp, 220 ° Beam Angle, 220 LM Brightness (Lumens), 25 W, 130 V, Clear, 1000 H Average Life, Intermediate Base, Non Dimmable, 0.06 LB
$2.67
25DTP Series 10' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
$300.96
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
The H000X044H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.44" X 6' (11.2 MM X 1.8 M) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette
$98.04
20
Popularity
Default