Add More Items
View All Quick Selects
Below you can add an image for 'LSWN1' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Orange
Total Availability: In Stock
Check local availability
Book Price
$1,755.15
Per 100
2 Hole Long Barrel Copper Compression Lug 1 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
$1,741.69
Lutron Claro 1 Gang Wall Plate For Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-1-SW, Snow White
$11.90
Each
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,661.10
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red
$2,445.56
00662019930626|0662019|662019930626|66201993062|93062|T1N050TL|BKR T1N 50A 3P T/M Ul|Ab&B Low Voltage Products T1N050TL|Abb Low Voltage Product T1N050TL|Abb Low Voltage Products T1N050TL|Abb LV Product T1N050TL|Abb T1N050TL
$258.90
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2 STR, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Brown
$1,371.31
Cantex 5133652 Is A 1 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$767.55
FLK LVD1A Volt Light, 300V, Include
$55.98
This item is no longer available. Click to view alternate items.
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
$1,151.99
Eaton Bussmann Series FNM Fuse, Time-Delay, 1 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 35 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$20.19
Cantex A51BCN1 Is A 1-1/2 In. X 750 FT. Reel Of Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing Which Is A High Performance Low Cost Alternative to Electrical Metallic Tubing.
$409.90
Eaton Edison LCL Fuse, Non-Indicating, 601 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
$2,061.53
1" NM L/T 100' Coil
$229.40
Type LL Cond Bdy 12CU 1IN PVC 10PK
$794.75
The LMDM-101 Digital Dimming Wall Switch Is A Low Voltage Device For Dimming Control Of One or More Lighting Loads. It Is Part Of A Digital Lighting Management (DLM) System and Can Dim Load(S) Connected to DLM Dimming Room Controllers and Switch Load(S) Connected to DLM On/Off Room Controllers.
$159.31
1" NM L/T PCS
$224.88
Per 100 Feet
Footswitch, LVFS-01 Low Voltage
$395.13
LBR Is Everything You Need In A Downlight At An Affordable Price. Whether It’S The Seamless Install From-Below Design, Abundant Energy Savings or Maintaining Glare-Free Aesthetics, LBR Is The Perfect Solution For Any Renovation, Remodel or New Construction Project.
$100.00
Eaton Bussmann Series LKN Fuse Link, 250V, 15A, Class H, K5
$292.00
20
Popularity
Default