Add More Items
View All Quick Selects
Below you can add an image for 'LTF34G' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4IN LT Cord Grip
Total Availability: In Stock
Check local availability
Book Price
$150.37
Per 100
Liquid Tight Conduit, Made In Usa, Metal Material, LT34 Model/Series, Metallic Special Features, Ul Listed, 3/4 In Trade Size
$179.25
350 Kcmil G, H, I, K, M, 373 Dlo Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$73.85
Each
Vic34fxsdid
$66.67
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 LB/100 FT
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
1" NM LT Fitting
$3,775.74
1IN LT Cord Grip
$308.97
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Titan(R) Ef Style, 500 FT Length, Galvanized, Gray, 5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 LB/100 FT
1 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Titan(R) Ef Style, 1000 FT Length, Galvanized, Gray, 5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 LB/100 FT
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
$79.34
Push Pull Operator, E34 Series, Non-Illuminated, 1.9 X 1.9 X 2.2 In Size, 0.25 LB
$135.30
1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
$3,855.52
P&S F3402BK Disc Sub WP3402BK
$1.14
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1"
$1,720.60
3/4 Efstg 100FT CTN
P&S F3404IV Disc Sub Wp3404iv
$1.57
3/4" NM L/T 100' Coil
$100.89
Per 100 Feet
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/4"
$3,451.46
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 3"
$28,460.98
20
Popularity
Default