Add More Items
View All Quick Selects
Below you can add an image for 'LY6RCS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$434.72
Per 100
Lith LC6 R6 6 In Air-Tight, Ic/Non-
$19.58
Each
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L6-30, Two-Pole, Three-Wire, Nylon
Total Availability: In Stock
$19.92
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
$1,645.71
<P>LMRC-110 Series Room Controllers Include One or Two Relay(S) to Switch A Total Of 10 Amps, A High-Efficiency Switching Power Supply and Dual 0-10 Volt Outputs Per Relay For Control Of Dimmable Loads Including Compatible Led Drivers or Electronic Ballasts. They Are The Foundation Of A Digital Lighting Management (DLM) System, and Allow Integration Of Occupancy Sensors, Daylighting Controls and Switches For Energy-Efficient Control.</P>
$234.79
Conduit Body, 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; 2 Inch Hub Size; Screw Installation; LR Configuration; 2 Hub(S); Etl, Ul 514A/D, Ul (Canada and Us), Csa C22.2 Approval; PVC Coated Cover Type
$553.05
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene Thermoplastic Elastomeric, 0.43 to 1.15 In, Ip67
$74.21
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene, 0.43 to 1.15 In, Ip67
$45.28
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
<P Style="Margin-Left:0IN; Margin-Right:0IN">LMRC-110 Series Room Controllers Include One or Two Relay(S) to Switch A Total Of 10 Amps, A High-Efficiency Switching Power Supply and Dual 0-10 Volt Outputs Per Relay For Control Of Dimmable Loads Including Compatible Led Drivers or Electronic Ballasts. They Are The Foundation Of A Digital Lighting Management (DLM) System, and Allow Integration Of Occupancy Sensors, Daylighting Controls and Switches For Energy-Efficient Control.</P>
$379.70
Lenox Wood Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 6-Inch, 6 Tpi, 5/PK
$5.84
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #6, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
$185.23
Fuse A6Y 600VAC 500VDC 10A Type 11 Ferrule Amp-Trap®
$37.71
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 8.13 In, Width: 4.06 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threa
$98.65
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.913 In Overall Length, 600 V, 0.02 LB/Ea
$619.93
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.772 In Overall Length, 600 V, 0.02 LB/Ea
$463.36
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
$1,151.99
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 2"
$206.45
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$20.63
Eaton Bussmann Series LKS Fuse Link, 600V, 6A, Class H, K5
$14.66
20
Popularity
Default