Add More Items
View All Quick Selects
Below you can add an image for 'LZS:PT5A5T30' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rotary Disconnect Switch, R5 Series, 30 A, 600 V Ac, 3 Poles, Non Fusible, 0.5 LB
Total Availability: In Stock
Check local availability
Book Price
$130.00
Each
P&S PT2095I Disc Sub Pt2097i
Total Availability:
Total Availability: Out of Stock
$23.54
This item is no longer available. Click to view alternate items.
Plugtail Registered Heavy-Duty Compact Design Hospital-Grade Duplex Receptacle Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
$12.64
Eaton 5P Ups, Tower, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Tower, True Sine Wave, Network Card Optional
Total Availability: Available from manufacturer.
$2,012.90
YA30-LH86TN
$98.29
$14.08
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 3"
$24,865.18
Per 100
Eaton 5P Ups, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/Tower, True Sine Wave, Network Card Optional
$2,278.95
$14.61
Eaton Rotary Disconnect Switch, 40 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
$151.28
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
$4,925.15
$13.92
Bent Tip Chandelier Filament Bulb, 60W Equivalent, CA11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
$3.92
Eaton Rotary Disconnect Switch, 25 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
$111.50
The Klein Tools NCVT-5A Is A Dual-Range Non-Contact Voltage Tester (NCVT) With Integrated Laser Pointer. The Tester Can Be Set to Detect Voltage From 70 to 1000V Ac (Mode 1) or From 12 to 1000V Ac (Mode 2). High Pitched Audible Alerts Beep At Greater Frequency As Higher Voltage Is Sensed, or Proximity to The Voltage Source Gets Closer. The Laser Pointer Can Function Independent Of or Simultaneously With The NCVT. Cat Iv 1000V Safety Rating.
$34.15
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LL Shape, 3"
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
Eaton 5PX Ups, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, 2U, 3000 Va, 2700 W, True Sine Wave, Network Card Optional
$2,743.39
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
$115.34
Supplementary Protector Circuit Breaker, Current Limiting, Thermal Magnetic Type; 2.09 Inch Width X 2.36 Inch Depth X 3.15 Inch Height Size; 18 to 4/18 to 8 Awg Wire Size; Ul 1077, Ul (Canada and Us), Csa C22.2, Ce Approval
$436.53
20
Popularity
Default