Add More Items
View All Quick Selects
Below you can add an image for 'MA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Tubular Ring Terminal, 8 Awg, #10 Stud Size, Non-Insulated, Bulk Package.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$939.47
Per 1,000
The S8-40-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
Total Availability: In Stock
$38.47
The S8-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$5.87
Per 100
Anchor Setting Tool, 1/2 In. Size, MA8 Anchor Type
$28.94
Each
00027557509978|0027557|027557509978|02755750997|50997|Ma 600H La|MA600HLA|Ma-600H-La|Maestro 600WATT In Clamshell Light Al|Lewtron Electronics Ma 600H La|Lewtron Electronics MA600HLA|Lewtron Electronics Ma-600H-La|Lootron Electronics Ma 600H La|Lootron Electronics MA600HLA|Lootron Electronics Ma-600H-La|Lutron Electric Ma 600H La|Lutron Electric MA600HLA|Lutron Electric Ma-600H-La|Lutron Electronics Ma 600H La|Lutron Electronics MA600HLA|Lutron Electronics Ma-600H-La|Lutron Ma 600H La|Lutron MA600HLA|Lutro
$34.25
Fluorescent T8 Linear Lamp, Designation: F32T8/830/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3000 Deg K Color Temperature, Warm White 85 Cri, 47-25/32 In Length, 1 In Diameter
$2.50
The S8-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.24
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
$4.05
Eaton S811+ Soft Starter, 1000 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$7,594.10
Eaton S811+ Soft Starter, Soft Starte, R 290MM, 720 A, With Opt Inside The Delta
$27,370.01
Fluorescent T8 Linear Lamp, Designation: F17T8/835/Env, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 23-25/32 In Length, 1 In Diameter
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3.98
Eaton S811+ Soft Starter, 240 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$10,480.15
8X8 Solid BP W011
$10.31
Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/841/U6/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 82 Cri, 22 In Length, 1 In Diameter, 6.00 In Leg-Spacing
$11.40
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/Es/Env, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
$4.32
Eaton S811+ Soft Starter, 304 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, # 4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$15,926.16
Eaton S811+ Soft Starter, 650 A, V-Frame, Three-Pole, 24 V Power, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display
$18,829.45
Eaton S811+ Soft Starter, Non-Combination Soft Starter, Frame Size 290 MM, 360 A, 600 V, Three-Pole
$13,842.02
Eaton S811+ Soft Starter, 66 A, N-Frame, Three-Pole, 24 V Power, # 22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors
$4,598.18
Eaton S811+ Soft Starter, 500 A, V-Frame, Three-Pole, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, 24 V Power
$26,003.98
20
Popularity
Default