Add More Items
View All Quick Selects
Below you can add an image for 'MCG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
Total Availability: In Stock
Check local availability
Book Price
$3,886.96
Per 1,000 Feet
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XM Convertible, 100a
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$937.86
Each
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-3/4 In Length, 1.5 In Diameter, Straight Connection, 1 In Thread Size, 20 LB/100
$1,706.04
Per 100
MC 12/4 SL PR/BR/Gy 100'
$1,095.64
Per 1,000
Led Hid Replacement Lamp, Power Select 100/80/63W, EX39 Base, 5000K, 120-277V Input, Directdrive
Available now at McKinney: In Stock
McKinney Availability: In Stock
$135.81
10-3 Solid Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$2,928.08
10-2 Solid Black, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 1000' Reel, Type MC
$2,293.30
Hid-100-EX39-850-Byp-Adj
$206.72
Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDG2XG Convertible, 100a
$696.24
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 1000 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 104 LB/MFT
$930.86
Eaton BR Main Breaker Loadcenter, 100A, X5, Copper, Cover Included, Nema 1, Metallic, 10KAIC, BR2100, 60 Circuits, Single Pole, 30 Spaces, Ground Bar Included, Single-Phase, Combination, Type BR 1-Inch Breakers, 120/240V
$635.60
Eaton Safety Switch Fuse Adapter Kit, Order One Kit For Three Poles, R Fuse Adapter Kit, 100A, R Fuse Adapter Kit, General Duty, 100A General Duty Safety Switches
$163.01
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Aluminum Armored Conductor, Solid, #10 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, 2 Conductors, 1000 FT Overall Length, 0.542 In Outside Diameter, +90 °C Operating Temperature, 150 LB/MFT
MC-B Adapter
$21.85
Duracladâ® Type MC
$930.84
This item is no longer available. Click to view alternate items.
Led Hid Replacement Lamp, 100W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 2) Smartport Enabled
$147.31
1000' Stranded MC
$2,324.56
20
Popularity
Default