Search Results for "MCG-50A560"

1-5 of 5
CGB194 - Eaton

Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 In Cable/Cord Size, 2.063 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.11 LB

  • MFR Part #: CGB194
  • Nacogdoches Availability: 14
  • Total Availability: 3,283
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($492.00) ·
CGB194 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.68

Each

QTY:
Each
Add
CG770560 - Bridgeport

Connector, Cord Grip, Straight, Steel, K.O. Size-1/2", Cord Range .450-.550

  • MFR Part #: CG770560
  • Nacogdoches Availability: 0
  • Total Availability: 53
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.60) · 250 ($4,415.98) ·
CG770560 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,766.39

Per 100

QTY:
Each
Add
2523 - T&B Ind Fitting

Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.450 to 0.560 Inch, Die Cast Zinc

  • MFR Part #: 2523
  • Nacogdoches Availability: 0
  • Total Availability: 149
  • Manufacturer: T&B Ind Fitting
  • Find: Similar Items
  • Pkg Sizes: 25 ($299.16) · 100 ($1,196.64) ·
2523 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,196.64

Per 100

QTY:
Each
Add
SR505 - O-Z/Gedney

Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.4 - 0.5 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 9/16 In Thread Length, Dimensi

  • MFR Part #: SR-505
  • Nacogdoches Availability: 0
  • Total Availability: 139
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($382.50) · 100 ($1,529.99) ·
SR505 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,529.99

Per 100

QTY:
Each
Add
CG3750S - Appleton

Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/8 - 1/2 In, Material: Machined Steel, Color: Purple Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1-1/4 In Height, Standard: Class I, Div

  • MFR Part #: CG-3750S
  • Nacogdoches Availability: 0
  • Total Availability: 0
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 25 ($361.32) ·
CG3750S - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,445.26

Per 100

QTY:
Each
Add
CGB194 - Eaton

Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 In Cable/Cord Size, 2.063 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.11 LB

MFR Part #:
CGB194
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
3,283 Each
Pkg Sizes:
25 Each ($492.00)
CG770560 - Bridgeport

Connector, Cord Grip, Straight, Steel, K.O. Size-1/2", Cord Range .450-.550

MFR Part #:
CG770560
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
53 Each
Pkg Sizes:
25 Each ($441.60)
250 Each ($4,415.98)
2523 - T&B Ind Fitting

Liquidtight Strain Relief Cord Connector, 1/2 Inch, Straight, Cord Range 0.450 to 0.560 Inch, Die Cast Zinc

MFR Part #:
2523
Manufacturer:
T&B Ind Fitting
Local Availability:
Out Of Stock
Total Availability:
149 Each
Pkg Sizes:
25 Each ($299.16)
100 Each ($1,196.64)
SR505 - O-Z/Gedney

Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.4 - 0.5 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 9/16 In Thread Length, Dimensi

MFR Part #:
SR-505
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
139 Each
Pkg Sizes:
25 Each ($382.50)
100 Each ($1,529.99)
CG3750S - Appleton

Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/8 - 1/2 In, Material: Machined Steel, Color: Purple Label, Nema Rating: Nema 3R, Connection: Threaded Hub, Dimensions: 1-1/4 In Height, Standard: Class I, Div

MFR Part #:
CG-3750S
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($361.32)

Begin Live Chat