Add More Items
View All Quick Selects
Below you can add an image for 'MECR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
75W PAR38 Flood 130V
Total Availability: In Stock
Check local availability
Book Price
$5.17
Each
This item is no longer available. Click to view alternate items.
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$77.77
P&S 7555SS Turnlok Conn 3W 15A/125V
$3,756.94
Per 100
P&S 7557SS FL Out 15A125V10A250V T/
$29.54
Grip Tie Roll, Black, 180 In Length, Polyamide 6 (PA6);Polyethylene (Pe) Material, Ul Recognized, 0.75 In;19.05 MM Width
$14.10
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, Cu Magnet Wire, 75 Va
.75X.75 Grey Slotted Ducting
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$8.76
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 2 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
$49.98
Eaton Edison Meq Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 2.5 A, Non-Indicating, 10 Kaic, Fiber Tube Construction, Standard, 500 V
$34.15
Quartz Bullet Kit 2 X 75W 120V and Lamp Black
$44.00
4 In. Square Flat Covers, Flat, Blank
$103.63
Eaton Edison Meq Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 1.5 A, Non-Indicating, 10 Kaic, Fiber Tube Construction, Standard, 500 V
$27.70
Abbinstall XP2|Abbinstall XP3|Appleton CAP75|Appleton Cap-75|Appleton CAP751971|Crouse EVSP2|Killark EZA2|Killark HP2|Killark HP-2|Raco HLEZA2|Thomasbett XP2|Thomasbett XP3
$617.65
Barrier Strip, Electrical Application, 6 In Height, 120 In Length, Made In Usa, Aluminum Material, Screw Mount Mounting Type, Furnished With Four #10 X 1/2" Plated Self-Drilling Screws and A 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 In Width
$218.64
75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
$14.41
Svga Cable M-M 75FT
$46.32
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, Cu Magnet Wire, 55°C, 75 Va
$132.93
Fuse Link, No Blown Fuse Indicator, 75 A Current Rating, 0.75 In;19 MM Diameter, For Use With Distribution Systems and Equipment, Type A Fuse Type, 23 In;584 MM Overall Length, 25 CT Package Quantity, Ieee C37.42 Standard
$25.55
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 75va
$80.50
Kellems Wire Management, Cord Connectors, Straight Male, .75"-.88", 1", Nylon
$17.58
20
Popularity
Default