Add More Items
View All Quick Selects
Below you can add an image for 'MECR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$2,736.71
Each
Total Availability: In Stock
$873.67
$1,227.19
$657.67
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$919.09
$870.23
$1,550.83
$839.45
$878.04
$666.87
$1,618.66
$1,350.38
$710.27
All-Purpose Pliers With Crimper, Steel Blade Material, 1/2 In Blade Length, Black;Yellow (Handle), Journeyman (Handle), 8-5/8 In Overall Length, 2-3/16 In Jaw Length, 1 In Jaw Width, 9.6 Oz
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$55.69
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Brown, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, Core Pack
$6.16
$2,004.70
Duplex Receptacle, 15 A, 120 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 4.19 In Height, PVC Material, Gray, Tamper Resistant;Chemical Resistant
$5.34
U Die, Brown, Index 10.
$308.61
Service Entrance Compression Splice, 1/0 Awg (Ascr );1/0 Awg (Stranded );#1 Awg (Solid ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 In Overall Length, Compression/Crimp Terminal, 0.05 LB/Ea
$256.34
Per 100
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 1.10 In Width, 4.19 In Height, PVC Material, White, Tamper Resistant;Chemical Resistant
$5.46
20
Popularity
Default