Search Results for "MIL72ASTUZH-240 INTERMATIC INC"

1-20 of 591
B7C4P2 - Abb

The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa

  • MFR Part #: B7-40-00-80
  • Available from manufacturer.
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($156.85) ·
B7C4P2 - Industrial Connections &

Total Availability: Available from manufacturer.

U4013X2K7IL - Milbank

Milb U4013-X-2/K7-Il 7 Term RNGLS L

  • MFR Part #: U4013-X-2/K7-IL
  • Total Availability: 20
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($762.27) ·
U4013X2K7IL - Milbank

Total Availability: In Stock

ULRINPIDR72W - Westgate MFG, Inc.

72W Driver 3A 100-240V Input

  • MFR Part #: ULR-IN-PIDR-72W
  • Available from manufacturer.
  • Manufacturer: Westgate MFG, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($73.82) ·
ULRINPIDR72W - Westgate MFG, Inc.

Total Availability: Available from manufacturer.

240722 - Milwaukee®

Drill and Fasten Up to 35% Faster With The Only Tool In Its Class That Has An All-Metal Locking Chuck. The Powerful M12™ Cordless Lithium-Ion 3/8 In. Drill/Driver Delivers 275 In-LBS Of Torque – Up to 25% More Torque Than The Competition – and 0-400/0 to 1, 500 RPM. Its Compact, Lightweight and Durable Design Means Greater Comfort and Efficiency On The Jobsite. The All-Metal Single-Sleeve Ratcheting Chuck Offers Superior Bit Grip, So You Won’T Have to Stop For Bit Re Tightening or Lost Bits. The Inboard Led

  • MFR Part #: 2407-22
  • Total Availability: 10
  • Manufacturer: Milwaukee®
  • Find: Similar Items
  • Pkg Sizes: 5 ($822.45) ·
240722 - Milwaukee Electric Tool

Total Availability: In Stock

IAP - Nsi

Retrofit Adapter Plate to Other Brand En

  • MFR Part #: IAP
  • Total Availability: 8
IAP - Nsi Industries

Total Availability: In Stock

EASY719ACRC - Eaton Corp

240V Ac Control Rel Relay

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($217.53) ·
EASY719ACRC - Eaton Corp

Total Availability: Available from manufacturer.

U9074RXLKK - Milbank

Milb U9074-RXL-KK 4 Term RNGLS LRG

  • MFR Part #: U9074-RXL-KK
  • Total Availability: 8
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($280.93) ·
U9074RXLKK - Milbank

Total Availability: In Stock

F72T8CW - Ge Current, A Daintree Company

Gel F72T8/CW 10829 Slim Line / F20

  • MFR Part #: F72T8/CW
  • Total Availability: 8
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 24 ($415.20) ·
F72T8CW - Ge By Current Lamps

Total Availability: In Stock

CP3BA1121122GPME - Milbank

Milb CP3BA1121122GPME01 CP3B-A, RTTB

  • MFR Part #: CP3BA1121122GPME01
  • Total Availability: 1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,746.15) ·
CP3BA1121122GPME - Milbank

Total Availability: In Stock

B7400080 - Abb

The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa

  • MFR Part #: B7-40-00-80
  • Available from manufacturer.
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($156.85) ·
B7400080 - Industrial Connections &

Total Availability: Available from manufacturer.

RJ2SCA240 - IDC

Relay Plug-In DPDT 8A 240vac

  • MFR Part #:
  • Total Availability: 72
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($185.80) ·
RJ2SCA240 - Idec

Total Availability: In Stock

F8872RTGV - Nvent Hoffman

Econotrough Nema Type 3R, 8.00X8.00X72.00, Galvanized, Steel

  • MFR Part #: F8872RTGV
  • Killeen Availability: 1
  • Total Availability: 21
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($421.36) ·
F8872RTGV - Hoffman Enclosures, Inc.

Available now at Killeen: In Stock

Total Availability: In Stock

SM2A30SRLQD - Banner Engineering

Opposed Mode Barrel Sensor, Mini 3-Pin Integral QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Stainless Steel Material, Nema 6P Nema Rating, Light Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 102 MM;4 In Overall Width, SPST Pole Throw Configuration, 10 MS Response Time, 150000 MM Sensing Distance, 150 M (500 FT) Sensing Range;880 NM Infrared Led;Ez-Beam(R) Technology Provides Reliable Sensing Without The Need For Adjustment;Stainless Steel or Plastic Barr

  • MFR Part #:
  • Total Availability: 3
  • Manufacturer: Banner Engineering
  • Find: Similar Items
  • Pkg Sizes: 1 ($373.00) ·
SM2A30SRLQD - Banner Engineering

Total Availability: In Stock

F72T12CW - Ge Current, A Daintree Company

Gel F72T12/CW-15PK 13743 Slim Lin

  • MFR Part #: F72T12/CW-15PK
  • Total Availability: 127
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 15 ($151.35) ·
F72T12CW - Ge By Current Lamps

Total Availability: In Stock

SM2A31R - Banner

26060 Mini-Beam Receiver Range 3M Input 24-240vac

  • MFR Part #: SM2A31R
  • Available from manufacturer.
  • Manufacturer: Banner
  • Find: Similar Items
  • Pkg Sizes: 1 ($177.00) ·
SM2A31R - Banner Engineering

Total Availability: Available from manufacturer.

UHB2AST240BK - ASD

150/200/240W Led Round Highbay 3K/4K/5K 120-240V

  • MFR Part #: ASD-UHB2A-ST-240BK
  • Total Availability: 1,103
UHB2AST240BK - Asd Lighting Corp.

Total Availability: In Stock

EASY512ACRC - Eaton Corp

240V Ac Control Rel Relay

  • MFR Part #:
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($195.93) ·
EASY512ACRC - Eaton Corp

Total Availability:

EASY512ACRCX - Eaton Corp

240V Ac Control Rel Relay

  • MFR Part #: EASY512-AC-RCX
  • Total Availability: 3
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($201.12) ·
EASY512ACRCX - Eaton Corp

Total Availability: In Stock

A5421122APCSME01 - Milbank

Milb CP3BA5421122APCSME01 CP3B-A, RL

  • MFR Part #: CP3BA5421122APCSME01
  • Total Availability: 3
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,761.96) ·
A5421122APCSME01 - Milbank

Total Availability: In Stock

TRL07 - Eaton

Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 24-240 Vac/DC Input Voltage, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure

  • MFR Part #: TRL07
  • Total Availability: 11
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($91.49) ·
TRL07 - Eaton Corp

Total Availability: In Stock

B7C4P2 - Abb

The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa

MFR Part #:
B7-40-00-80
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($156.85)
U4013X2K7IL - Milbank

Milb U4013-X-2/K7-Il 7 Term RNGLS L

MFR Part #:
U4013-X-2/K7-IL
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($762.27)

MFR Part #:
ULR-IN-PIDR-72W
Manufacturer:
Westgate MFG, Inc.
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($73.82)
240722 - Milwaukee®

Drill and Fasten Up to 35% Faster With The Only Tool In Its Class That Has An All-Metal Locking Chuck. The Powerful M12™ Cordless Lithium-Ion 3/8 In. Drill/Driver Delivers 275 In-LBS Of Torque – Up to 25% More Torque Than The Competition – and 0-400/0 to 1, 500 RPM. Its Compact, Lightweight and Durable Design Means Greater Comfort and Efficiency On The Jobsite. The All-Metal Single-Sleeve Ratcheting Chuck Offers Superior Bit Grip, So You Won’T Have to Stop For Bit Re Tightening or Lost Bits. The Inboard Led

MFR Part #:
2407-22
Manufacturer:
Milwaukee®
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
5 Each ($822.45)
IAP - Nsi

Retrofit Adapter Plate to Other Brand En

MFR Part #:
IAP
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($18.40)

MFR Part #:
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($217.53)
U9074RXLKK - Milbank

Milb U9074-RXL-KK 4 Term RNGLS LRG

MFR Part #:
U9074-RXL-KK
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($280.93)
F72T8CW - Ge Current, A Daintree Company

Gel F72T8/CW 10829 Slim Line / F20

MFR Part #:
F72T8/CW
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
24 Each ($415.20)
CP3BA1121122GPME - Milbank

Milb CP3BA1121122GPME01 CP3B-A, RTTB

MFR Part #:
CP3BA1121122GPME01
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($2,746.15)
B7400080 - Abb

The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa

MFR Part #:
B7-40-00-80
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($156.85)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
72 Each
Pkg Sizes:
20 Each ($185.80)
F8872RTGV - Nvent Hoffman

Econotrough Nema Type 3R, 8.00X8.00X72.00, Galvanized, Steel

MFR Part #:
F8872RTGV
Manufacturer:
Nvent Hoffman
Local Availability:
In Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($421.36)
SM2A30SRLQD - Banner Engineering

Opposed Mode Barrel Sensor, Mini 3-Pin Integral QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Stainless Steel Material, Nema 6P Nema Rating, Light Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 102 MM;4 In Overall Width, SPST Pole Throw Configuration, 10 MS Response Time, 150000 MM Sensing Distance, 150 M (500 FT) Sensing Range;880 NM Infrared Led;Ez-Beam(R) Technology Provides Reliable Sensing Without The Need For Adjustment;Stainless Steel or Plastic Barr

MFR Part #:
Manufacturer:
Banner Engineering
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($373.00)
F72T12CW - Ge Current, A Daintree Company

Gel F72T12/CW-15PK 13743 Slim Lin

MFR Part #:
F72T12/CW-15PK
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
127 Each
Pkg Sizes:
15 Each ($151.35)

MFR Part #:
SM2A31R
Manufacturer:
Banner
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($177.00)

MFR Part #:
ASD-UHB2A-ST-240BK
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1,103 Each
Pkg Sizes:
1 Each ($94.22)

MFR Part #:
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($195.93)

MFR Part #:
EASY512-AC-RCX
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($201.12)
A5421122APCSME01 - Milbank

Milb CP3BA5421122APCSME01 CP3B-A, RL

MFR Part #:
CP3BA5421122APCSME01
Manufacturer:
Milbank
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($4,761.96)
TRL07 - Eaton

Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 24-240 Vac/DC Input Voltage, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure

MFR Part #:
TRL07
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($91.49)

Begin Live Chat