Add More Items
View All Quick Selects
Below you can add an image for 'MLBX48' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
48X48X48 T15 Composite Box
Total Availability: In Stock
Check local availability
Book Price
$3,154.00
Each
Eaton B-Line Series Type 1 Junction Boxes, 48" Height, 12" Length, 48" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Double Door, No Knockout, Thru Holes, Carbon Steel
$981.75
48X12X48 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Unistrut Installed
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6,224.28
Milb 484816-CT3R-WB 48X16X48 Hinge
$2,952.03
Current Transformer Hinged Cover, 48.00X48.00X14.00, Gray, Steel
$2,128.88
48X12X48 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$3,076.11
Unt 4448G N1 Hinged Cover Wireway W
$53.91
The Ezex™48 Connector Is Designed For Larger Cables and Conductors (Typically CAT6A). 100 PCS Jar. 849160008521
$119.77
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
$68.03
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 4X4X48, Gray, Steel
$81.27
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 42 LB
$322.20
48X48X12 N3R DDCT
$1,769.54
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X48, Gray, Steel
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$121.45
CT Cabinet 2-Door With Steel Foot-Mount Panel Type 3R, 48X48X14, Gray, Steel
$1,185.57
Econo Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 38 LB
Available now at Waco: In Stock
Waco Availability: In Stock
$247.04
DR48W, 48" Downrod, White Downrods
$27.20
Lay-In Wireway, Gray, Ansi 61 Light Gray Powder Coated, Carbon Steel, 6 In Overall Height, 48 In Overall Length, 6 In Overall Width, 20 LB
$83.47
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
$233.06
DR48OB, 48" Downrod, Oiled Bronze Downrods
$31.67
DR48FB, 48" Downrod, Flat Black Downrods
$44.00
20
Popularity
Default