Add More Items
View All Quick Selects
Below you can add an image for 'MLBX72' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2X7 RGD Nip
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$1,662.02
Per 100
1X7 RGD Nip
Check local availability
$883.98
3X7 RGD Nip
$3,995.04
2X2 1/2 Galvanized Nipple
$689.79
Surface Mount Troffer Kit For 2-FT. X 2-FT. Troffer
$40.22
Each
The F2X5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 5" (50.8 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$20.24
Per Foot
1X2 Aluminum Nipple
$1,266.19
2-1/2X7 RGD Nip
$3,092.21
1/2X7 RGD Nip
$425.57
The F2X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 2" (50.8MM X 50.8 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$9.12
The F2X1WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 1" (50.8 MM X 25.4 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$9.86
Eaton M22 Modular Double Pushbutton Operator, 22.5 MM, Extended, Momentary, Illuminated, Bezel: Black, Button: Top/Bottom: Black, Inscription: Top Up Arrow, Bottom Down Arrow/ X7, IP66, Nema 4X, 13, Light 100, 000 Hours
$51.93
VGX Series - VSL Splice Box - Ceiling Mount - Hub Size 3/4 In
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$69.41
The F2X1LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 1" (50.8 MM X 25.4 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Wiring Duct, PVC Material, 72 In Length, 2.25 In Width, 2.19 In Height, Gray, 28.31 LB/100
$1,071.87
Per 100 Feet
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 3-1/2" NPT, End 2: 2-1/2" NPT, Feraloy Iron Alloy
$197.19
20
Popularity
Default