Search Results for "MT-125"

1-20 of 202
125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

  • MFR Part #: 125
  • Nacogdoches Availability: 12
  • Total Availability: 196
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($139.80) ·
125 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

  • MFR Part #: 125STRNR120A
  • Available from manufacturer.
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.28) ·
125STRNR120A - Edwards Signaling

Total Availability: Available from manufacturer.

1257 - Eaton Wiring Devices

Recp Single Flush 30A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 158
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
1257 - Eaton Wiring Devices

Total Availability: In Stock

1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 35
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253 - Eaton Wiring Devices

Total Availability: In Stock

1258 - Eaton Wiring Devices

Recp Single Flush 50A 125/250V 3P4W BK

  • MFR Part #: N/A
  • Total Availability: 118
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 ($11.09) ·
1258 - Eaton Wiring Devices

Total Availability: In Stock

1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

  • MFR Part #: 1257-SP
  • Total Availability: 158
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1257SP - Eaton Wiring Devices

Total Availability: In Stock

1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

  • MFR Part #: 1252
  • Nacogdoches Availability: 8
  • Total Availability: 297
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($511.00) ·
1252 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

  • MFR Part #: 1258-SP
  • Total Availability: 118
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($133.08) ·
1258SP - Eaton Wiring Devices

Total Availability: In Stock

1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

  • MFR Part #: 1253-BOX
  • Total Availability: 35
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($478.00) ·
1253B0X - Eaton Wiring Devices

Total Availability: In Stock

MTW12STBR500 - Cables & Cords

12-65 Cu MTW/Tew/Awm 1015/1230/1032 Brown 500 FT

  • MFR Part #: 65329501
  • Total Availability: 2,500 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($186.46) · 2,000 Feet ($745.82) ·
MTW12STBR500 - Cables & Cords

Total Availability: In Stock

1212 - Eaton

Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB

  • MFR Part #: 1212
  • Nacogdoches Availability: 14
  • Total Availability: 3,393
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($205.80) ·
1212 - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1254B0X - Eaton

Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant

  • MFR Part #: 1254-BOX
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254B0X - Eaton Wiring Devices

Total Availability: In Stock

1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

  • MFR Part #: 1254-BOX
  • Total Availability: 30
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($441.00) ·
1254 - Eaton Wiring Devices

Total Availability: In Stock

MTW12STYL - Copper

MTW Type; 500 FT; 0.151 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 20 Ampere Current Rating; 90 Deg C Temperature Rating; 25 LB/MFT Weight; PVC Insulation Material; 12 Awg Conductor Size; Yellow Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

  • MFR Part #: MTW-12-YEL-STR-2/64-500SP
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($164.35) ·
MTW12STYL - Copper

Total Availability: Available from manufacturer.

MTW12STGN - Copper

MTW Type; 500 FT; 0.151 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 20 Ampere Current Rating; 90 Deg C Temperature Rating; 25 LB/MFT Weight; PVC Insulation Material; 12 Awg Conductor Size; Green Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

  • MFR Part #: MTW-12-GRN-STR-2/64-500SP
  • Total Availability: 2,500 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($164.35) · 2,000 Feet ($657.40) ·
MTW12STGN - Copper

Total Availability: In Stock

MTW14STYL - Copper

MTW Type; 500 FT; 0.132 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 15 Ampere Current Rating; 90 Deg C Temperature Rating; 18 LB/MFT Weight; PVC Insulation Material; 14 Awg Conductor Size; Yellow Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

  • MFR Part #: MTW-14-YEL-STR-2/64-500SP
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($122.59) · 2,000 Feet ($490.36) ·
MTW14STYL - Copper

Total Availability: Available from manufacturer.

MTW14STPR - Copper

MTW Type; 500 FT; 0.132 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 15 Ampere Current Rating; 90 Deg C Temperature Rating; 18 LB/MFT Weight; PVC Insulation Material; 14 Awg Conductor Size; Purple Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

  • MFR Part #: MTW-14-PUR-STR-2/64-500SP
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($122.59) · 2,000 Feet ($490.36) ·
MTW14STPR - Copper

Total Availability: Available from manufacturer.

MTW14STGN - Copper

MTW Type; 500 FT; 0.132 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 15 Ampere Current Rating; 90 Deg C Temperature Rating; 18 LB/MFT Weight; PVC Insulation Material; 14 Awg Conductor Size; Green Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

  • MFR Part #: MTW-14-GRN-STR-2/64-500SP
  • Total Availability: 8,500 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($122.59) · 2,000 Feet ($490.36) ·
MTW14STGN - Copper

Total Availability: In Stock

MTW18STBR - Copper

MTW Type; 500 FT; 0.11 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 6 Ampere Current Rating; 90 Deg C Temperature Rating; 8 LB/MFT Weight; PVC Insulation Material; 18 Awg Conductor Size; Brown Color Code; Spool Package Type; 16 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

  • MFR Part #: MTW-18-BRN-STR-2/64-500SP
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($59.08) · 2,000 Feet ($236.32) ·
MTW18STBR - Copper

Total Availability: Available from manufacturer.

MTW16STBR500 - Cables & Cords

MTW 16-26 STR Cu BN 500SPC

  • MFR Part #: 411020507
  • Total Availability: 3,500 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($80.10) · 2,000 Feet ($320.40) ·
MTW16STBR500 - Cables & Cords

Total Availability: In Stock

125 - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB

MFR Part #:
125
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
196 Each
Pkg Sizes:
10 Each ($139.80)
125STRNR120A - Edwards

125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.

MFR Part #:
125STRNR120A
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($122.28)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
158 Each
Pkg Sizes:
25 Each ($277.25)
1253 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
25 Each ($478.00)

MFR Part #:
N/A
Manufacturer:
Eaton Wiring Devices
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
1 Each ($11.09)
1257SP - Eaton

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB

MFR Part #:
1257-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
158 Each
Pkg Sizes:
12 Each ($133.08)
1252 - Eaton

Single Receptacle, 50 A, 250 V, 2 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0700 LB

MFR Part #:
1252
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
297 Each
Pkg Sizes:
10 Each ($511.00)
1258SP - Eaton

Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight

MFR Part #:
1258-SP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
118 Each
Pkg Sizes:
12 Each ($133.08)
1253B0X - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41

MFR Part #:
1253-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
25 Each ($478.00)
MTW12STBR500 - Cables & Cords

12-65 Cu MTW/Tew/Awm 1015/1230/1032 Brown 500 FT

MFR Part #:
65329501
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
2,500 Feet
Pkg Sizes:
500 Feet ($186.46)
2,000 Feet ($745.82)
1212 - Eaton

Single Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, 0.8700 LB

MFR Part #:
1212
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
3,393 Each
Pkg Sizes:
10 Each ($205.80)
1254B0X - Eaton

Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
1254 - Eaton

Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 250V, Back, Black, Nema 6-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A42

MFR Part #:
1254-BOX
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
25 Each ($441.00)
MTW12STYL - Copper

MTW Type; 500 FT; 0.151 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 20 Ampere Current Rating; 90 Deg C Temperature Rating; 25 LB/MFT Weight; PVC Insulation Material; 12 Awg Conductor Size; Yellow Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

MFR Part #:
MTW-12-YEL-STR-2/64-500SP
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
500 Feet ($164.35)
MTW12STGN - Copper

MTW Type; 500 FT; 0.151 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 20 Ampere Current Rating; 90 Deg C Temperature Rating; 25 LB/MFT Weight; PVC Insulation Material; 12 Awg Conductor Size; Green Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

MFR Part #:
MTW-12-GRN-STR-2/64-500SP
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
2,500 Feet
Pkg Sizes:
500 Feet ($164.35)
2,000 Feet ($657.40)
MTW14STYL - Copper

MTW Type; 500 FT; 0.132 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 15 Ampere Current Rating; 90 Deg C Temperature Rating; 18 LB/MFT Weight; PVC Insulation Material; 14 Awg Conductor Size; Yellow Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

MFR Part #:
MTW-14-YEL-STR-2/64-500SP
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
500 Feet ($122.59)
2,000 Feet ($490.36)
MTW14STPR - Copper

MTW Type; 500 FT; 0.132 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 15 Ampere Current Rating; 90 Deg C Temperature Rating; 18 LB/MFT Weight; PVC Insulation Material; 14 Awg Conductor Size; Purple Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

MFR Part #:
MTW-14-PUR-STR-2/64-500SP
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
500 Feet ($122.59)
2,000 Feet ($490.36)
MTW14STGN - Copper

MTW Type; 500 FT; 0.132 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 15 Ampere Current Rating; 90 Deg C Temperature Rating; 18 LB/MFT Weight; PVC Insulation Material; 14 Awg Conductor Size; Green Color Code; Spool Package Type; 19 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

MFR Part #:
MTW-14-GRN-STR-2/64-500SP
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
8,500 Feet
Pkg Sizes:
500 Feet ($122.59)
2,000 Feet ($490.36)
MTW18STBR - Copper

MTW Type; 500 FT; 0.11 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 6 Ampere Current Rating; 90 Deg C Temperature Rating; 8 LB/MFT Weight; PVC Insulation Material; 18 Awg Conductor Size; Brown Color Code; Spool Package Type; 16 Strands Stranding; Applicable Standard Astm B3/B174/B787, Nec/Nfpa 79; Insulation Thickness 0.03 Inch

MFR Part #:
MTW-18-BRN-STR-2/64-500SP
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
500 Feet ($59.08)
2,000 Feet ($236.32)
MTW16STBR500 - Cables & Cords

MTW 16-26 STR Cu BN 500SPC

MFR Part #:
411020507
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
3,500 Feet
Pkg Sizes:
500 Feet ($80.10)
2,000 Feet ($320.40)

Begin Live Chat