Add More Items
View All Quick Selects
Below you can add an image for 'MUB9FG JMC STEEL GROUP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Low Voltage Surface Mount Outlet Box Is A One-Gang Style Box Designed For Low Voltage Applications. It Is Made to Be Used With The Pan-Way® LD Profile Raceway. The Low Voltage Surface Mount Outlet Box Features Breakout For ½”, ¾”, or 1” Diameter Conduit As Well As An Adhesive Backing. It Accepts Pan-Way® Screw-On Faceplates or Any Nema Standard Single Gang Faceplate. It MEASURES5.09" L X 3.34" W X 1.75" H (129.3MM X 84.8MM X 19.1MM). It Is Made Of Abs Plastic and Is Electric Ivory.
Total Availability: In Stock
Check local availability
Book Price
$9.69
Each
JB3 Roof Top Boxes-Rail Mount
$37.69
Eaton Crouse-Hinds Series TMC Cable Gland, Metal-Clad, Teck Corrugated or Interlocked Steel, or Aluminum, Armoured, Aluminum, Outer Sheath: 2.52-3.28", General Purpose, 3" NPT, Armor Range: 2.45-3.02"
$875.92
Eaton Crouse-Hinds Series TMC Cable Gland, Metal-Clad, Teck Corrugated or Interlocked Steel, or Aluminum, Armoured, Aluminum, Outer Sheath: 1.99-2.72", General Purpose, 2-1/2" NPT, Armor Range: 1.93-2.47"
$570.32
Eaton Crouse-Hinds Series TMC Cable Gland, Metal-Clad, Teck Corrugated or Interlocked Steel, or Aluminum, Armoured, Aluminum, Outer Sheath: 3.58-4.28", General Purpose, 4" NPT, Armor Range: 3.50-4.02"
$2,127.12
TMC Armored Cable Gland, Aluminum, 3/4 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.35 LB/Ea
$82.12
Protective Cap For Pushbutton - Green
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$44.14
TMC Armored Cable Gland, Aluminum, 1 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 LB/Ea
$134.48
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.375 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 LB/Ea
$58.70
This item is no longer available. Click to view alternate items.
Small Rooftop Solar J-Box
$44.85
TMC Armored Cable Gland, Aluminum, 3/4 In Size, 2.875 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$274.59
Large Rooftop Solar J-Box
$47.72
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.37 LB/Ea
$183.75
TMC Armored Cable Gland, Aluminum, 2 In Size, 4.5 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 2.35 LB/Ea
$300.23
TMC Armored Cable Gland, Aluminum, 1-1/4 In Size, 2.750 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.9 LB/Ea
$173.32
TMC Armored Cable Gland, Aluminum, 1-1/4 In Size, 3.125 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 1.08 LB/Ea
$482.95
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:3.58-4.28", 4" NPT, Armor Range:3.50-4.02"
$4,074.69
Eaton Crouse-Hinds Series TMC3 Cable Gland, 0.800" - 1.120" Armor Min./Max., 0.850" - 1.310" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 0.850" - 1.310" Outer Sheath Min./Max., Industrial Protection, 1" NPT
$137.19
TMC Armored Cable Gland, Aluminum, 1 In Size, 3.125 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.16 LB/Ea
$342.21
TMC Armored Cable Gland, Aluminum, 1-1/2 In Size, 2.750 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.9 LB/Ea
$246.65
20
Popularity
Default