64576 - 2-1/2X6 RGD Nip

Southwire Rough Electrical Com

  • $26.33 (Each)
  • $26.33 (Each)

  • $2,632.80 (Per 100)

In-Stock: 0 available locally (Marshall, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64576
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
64576
Description
2-1/2X6 RGD Nip
2-1/2IN X6IN Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338318403 / 00751338318403
Weight per unit
2.113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.33 (Each)
Carton
$26.33 (Each)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
103
Resources
Images
 
 
64576 - Small Image
 
64576 - Large Image
Attachments
 
 
64576 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
6 INCH
Descriptions
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL (CANADA AND US), UL 6 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE
Additional Information
Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
2-1/2X6 RGD NIP
Product Type
Rigid Conduit Nipple
extra long description
STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Additional Information
Applicable Standard
ANSI C80.1, Federal Specification WW-C-563
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
64576
GTIN
00751338318403
UPC
751338318403
Taxonomies, Classifications, and Categories
Type
STRAIGHT
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
2.113
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat