Add More Items
View All Quick Selects
Below you can add an image for 'NCH' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 250A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50*/60HZ Motors Regardless Of Size From Low and High Voltage, Unbalance/Single-Phase, and Reverse-Phase. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 250A Also Features Adjustable or Manual Restart Delay. This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Voltages to Det
Total Availability: In Stock
Check local availability
Book Price
$461.03
Each
Splicer Reducer, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 4.094 In Overall Length, 600 V, 0.26 LB
$2,280.27
Per 100
Nvent Erico Cadweld Welding Material, F20, 250
$63.95
250 Weld Metal, Standard Cartridge.
Total Availability:
Total Availability: Out of Stock
$35.66
This item is no longer available. Click to view alternate items.
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2 In Overall Length, Screw Terminal, 600 V, 0.11 LB/Ea
$560.44
Al XHHW 250 STR Black PCS
Available now at Lafayette: In Stock
Lafayette Availability: In Stock
$1,578.75
Per 1,000 Feet
250W MH 5-Tap Bal
$237.07
250W Metal Halide Ballast Replacement Kit, 5 Tap (120/208/240/277/480 V), Includes Capacitor, Mounting Bracket, and Hardware. Ballast Included: MH-250A-P-Ca
$256.02
Nvent Erico Cadweld Plus Welding Material, F20, Purple
$63.94
3/8" Ods Liquid Line Filter Drier
$16.07
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$38.63
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250WATT 120VOLT Retail Pack
$10.02
The NCVT-3P Is A Non-Contact Voltage Tester With An Integrated Flashlight. The Voltage Sensor Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-3P Is Rugged Enough For Any Job Site.
$34.79
The Klein Tools NCVT-6 Is A Non-Contact Voltage Tester (NCVT) With An Integrated Laser Distance Meter. It Can Detect Voltage Over The Full-Range From 12 to 1000 Vac and Can Measure Distances From 2-Inch (51 MM) Up to 66-Feet (20 M). The Laser Distance Meter Functions Independently From The NCVT With A Simple-to-Use Intuitive Interface. Easy, Single-Button Changes Between Voltage Detection and Laser Distance Measurements.
$61.09
Gel 250R40/1-6PK-120 37770 Incand
$12.36
Downlight, White Trim, 0.67 LB
$13.36
The Klein Tools NCVT-5A Is A Dual-Range Non-Contact Voltage Tester (NCVT) With Integrated Laser Pointer. The Tester Can Be Set to Detect Voltage From 70 to 1000V Ac (Mode 1) or From 12 to 1000V Ac (Mode 2). High Pitched Audible Alerts Beep At Greater Frequency As Higher Voltage Is Sensed, or Proximity to The Voltage Source Gets Closer. The Laser Pointer Can Function Independent Of or Simultaneously With The NCVT. Cat Iv 1000V Safety Rating.
$34.15
Conduit Pipe 25020510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$657.87
20
Popularity
Default