Add More Items
View All Quick Selects
Below you can add an image for 'NEB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 110 V/50 HZ, 120 V/60 HZ, 30 A, Nema 1, Painted Steel, 12-Pole, Mech Held and Mag Latched, C30CN Series, Non-Combination Electrically and Mechanically Held
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$4,361.30
Each
HVX 9000 Enclosed Drive, 25 HP, Nema 1, 480V, Internal Brake Chopper, Options: Manual Iob Bypass Controller, Frame Size 6, 38A, Enclosure Size 1
Total Availability: In Stock
$71.80
SWC MXB2000 Maxis 2IN Bender
$4,908.20
Eaton House Panel, 300A, BR Type, Compact, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2150N, 8 Spaces, Pon, Surface Mounting, 120/240V, Single-Phase
$4,945.82
P&S CSB120I Disc - Sub Csb20ac1i
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,053.66
Per 100
Eaton CH Thermal Magnetic Circuit Breaker, Ground Fault Circuit Breaker, 5 Ma Ground Fault, 20 A, 10 Kaic, Single-Pole, 120/240 V, #14-8 Awg, CHB, CH Loadcenters
$122.99
Eaton SPC Series Surge Protection Device, 120 Ka, 120/208V Wye, Nema 4X, Standard Configuration
$1,569.36
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
Aluminum Multi-Port Connectors - Rab 350 Series, Conductor Range #12 Solid - 350 Kcmil, Length 4-13/16 Inch, Oxide Inhibitor. 4 Outlets, Cap Is Attached By Strap.
$63.87
Non-Combination Non-Reversing Starter, 3 Poles, 440 to 480 V Ac, 1/3 Phases, 10 HP Motor Power, 30 A, Horizontal Mount, 4.1 LB
$1,122.37
Compression Connector, Size: 1-1/2 In, Connection: Male Threaded X Compression, Material: Malleable Iron, Length: 2.01 In, Thread Length: 0.63 In, Diameter: 2.69 In, Standard: Ul 514B, Ul File Number E14814, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
$5,093.13
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter, 1 HP At 115V, 2 HP At 230V, 3 HP At 208, 240V, 5 HP At 480, 600V Maximum Horsepower, 480V/60 HZ or 440V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
Total Availability:
$976.15
This item is no longer available. Click to view alternate items.
Surge Protection Device, SPC Series, 120 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration
$1,542.21
Surge Protection Device, SPC Series, 150 Ka, 480V Delta, Nema 4X, Standard Configuration
$1,937.52
Eaton B-Line Series Wireway Connector, Wireway Connector, Nema 1, Galvanized Steel, 10" X 10"
$19.53
Surge Protection Device, SPC Series, 160 Ka, 277/480V Wye, Nema 4X, Audible Alarm and Form C Relay
$2,696.20
P&S CSB120W Disc - Sub Csb20ac1w
$10.53
Eaton SPC Series Surge Protection Device, 120 Ka, 120/240V, Split-Phase, Nema 4X, Filtering, Alarm and Form C Relay
SFB-01, Southwire Large Feeder Blanket
$240.17
20
Popularity
Default