Search Results for "NF100-XL"

1-20 of 1707
NDNA100 - Eaton

Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB

  • MFR Part #: NDNA100
  • Total Availability: 27
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($640.60) ·
NDNA100 - Bussmann Fuses

Total Availability: In Stock

56F1000 - LER

Lexmark 56F1000 Return Program Toner Cartridge

  • MFR Part #: N/A
  • Total Availability: 10
  • Manufacturer: LER
  • Find: Similar Items
  • Pkg Sizes: 1 ($236.48) ·
56F1000 - Nortek Security & Control

Total Availability: In Stock

PE100 - Bell

Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB

  • MFR Part #: PE100
  • Total Availability: 1
PE100 - Hubbell--Raco

Total Availability: In Stock

P100 - QWP

P100 Quickflash

  • MFR Part #: N/A
  • Total Availability: 3,003
  • Manufacturer: QWP
  • Find: Similar Items
  • Pkg Sizes: 12 ($78.48) ·
P100 - Quickflash

Total Availability: In Stock

TCF100 - Eaton

Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 100 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac

  • MFR Part #: TCF100
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,058.96) ·
TCF100 - Bussmann Fuses

Total Availability: Available from manufacturer.

MP100 - Panduit®

The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.

  • MFR Part #: MP100
  • Total Availability: 12
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 1 ($294.24) ·
MP100 - Panduit Corporation

Total Availability: In Stock

FC100U - Legrand-Pass & Seymour

FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.

  • MFR Part #: FC100-U
  • Total Availability: 99
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 100 ($7,161.00) ·
FC100U - Pass & Seymour/Legrand

Total Availability: In Stock

BKHFD100 - Eaton

Eaton Pow-R-Stock Series Main Circuit Breaker Kit, HFD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 100a

  • MFR Part #: BKHFD100
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($892.46) ·
BKHFD100 - Eaton Corp

Total Availability: In Stock

TCFH100N - Eaton

Eaton Bussmann Series TCFH Modular Fuse Holder, Electrical Panelboards, Machinery Disconnects, Industrial Control, Required Finger Safe Systems, 100 A, Class CF, Glass Filled PBT, Panel, 600 Vac/DC, Low-Peak Finger Safe Fuse

  • MFR Part #: TCFH100N
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 6 ($294.48) ·
TCFH100N - Bussmann Fuses

Total Availability: Available from manufacturer.

S100X150VATY - Panduit

The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.

  • MFR Part #: S100X150VATY
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 5,000 ($396.50) · 10,000 ($793.00) ·
S100X150VATY - Panduit Corporation

Total Availability: Available from manufacturer.

N0S100 - Eaton

Eaton Bussmann Series Class K5 Fuse, Nos, General Purpose, Non-Current-Limiting Fuses, 100 A, One-Time Fuse, Interrupting Rating Of 10 Ka At 600 Vac

  • MFR Part #: NOS-100
  • Total Availability: 6
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($171.39) ·
N0S100 - Bussmann Fuses

Total Availability: In Stock

BKD2F100 - Eaton

Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XF Convertible, 100a

  • MFR Part #: BKD2F100
  • Total Availability: 25
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($581.74) ·
BKD2F100 - Eaton Corp

Total Availability: In Stock

UNF100NR - Appleton

Unilets Unf Union, Trade Size: 1 In, Outside Diameter: 2 In, Length: 1.72 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Number E10444, Ul Listed

  • MFR Part #: UNF100NR
  • Total Availability: 1
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 1 ($44.66) ·
UNF100NR - Appleton/Oz Gedney

Total Availability: In Stock

UNF1005 - Eaton

Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Feraloy Iron Alloy, Group B Rated, 4"

  • MFR Part #: UNF1005
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($710.53) ·
UNF1005 - Crouse-Hinds

Total Availability: In Stock

EF96100 - Abb

The EF750-800 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. Easy to Use Like A Thermal Overload Relay and Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due to Its Wide Setting Range, High Accuracy, High Operational Temperature Range and The Possibility to Select A Trip Class (10E, 20E, 30E). Further Features Are

  • MFR Part #: EF96-100
  • Total Availability: 7
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($420.59) ·
EF96100 - Industrial Connections &

Total Availability: In Stock

N0N100 - Eaton Bussmann Series

Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting Fuses, 100 A, One-Time Fuse, Interrupting Rating Of 10 Ka At 250 Vac and 10 Ka At 125 VDC

  • MFR Part #: NON-100
  • Total Availability: 58
  • Manufacturer: Eaton Bussmann Series
  • Find: Similar Items
  • Pkg Sizes: 5 ($368.65) ·
N0N100 - Bussmann Fuses

Total Availability: In Stock

UF62WG1000 - Copper

Ufb 6/2 G 1000R

  • MFR Part #: 21469206
  • Total Availability: 408 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,670.58) ·
UF62WG1000 - Copper

Total Availability: In Stock

MHF22461000 - Aluminum

Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.884 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Sta

  • MFR Part #: MHF22461000
  • Total Availability: 28,719 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,919.03) ·
MHF22461000 - Aluminum

Total Availability: In Stock

SS100 - 3M

Our 3M™ Smoke and Sound Sealant SS100 Is Designed to Seal Construction Joints and Through Penetrations In Non-Fire-Rated Wall and Floor Assemblies. In Addition, This Latex Sealant Acts As A Draftstop to Prevent Unwanted Air Movement While Providing A Barrier Against Dust and Other Airborne Particulates.

  • MFR Part #: SS100
  • Total Availability: 2
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 12 ($128.04) ·
SS100 - Minnesota Mining (3M)

Total Availability: In Stock

WF100LP - Nvent Hoffman

Weatherflo With Fan Type 3R, 67.00X36.00X16.00, White, Aluminum

  • MFR Part #: WF100LP
  • Available from manufacturer.
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,507.35) ·
WF100LP - Hoffman Enclosures, Inc.

Total Availability: Available from manufacturer.

NDNA100 - Eaton

Din Rail, Aluminum, 39.4 In Overall Length, 0.38 LB

MFR Part #:
NDNA100
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
20 Each ($640.60)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($236.48)
PE100 - Bell

Photocell, 120 V Ac, Plastic, Black, Wall Mount, 1.13 In Width, 2.06 In Height, 0.110 LB

MFR Part #:
PE100
Manufacturer:
Bell
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($8.25)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
3,003 Each
Pkg Sizes:
12 Each ($78.48)
TCF100 - Eaton

Eaton Bussmann Series Class CF Fuse, TCF, Time-Delay, Dual-Element Current Limiting Cube Fuse, 100 A, Indicating Fuse, Interrupting Rating Of 100 Ka At 300 VDC and 300 Ka At 600 Vac

MFR Part #:
TCF100
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($2,058.96)
MP100 - Panduit®

The MP100 Mobile Printer Prints Continuous Labels and Features An Automatic Cutter. The Ultimate In Flexibility With Usb, Bluetooth, and Mobile App Connectivity. The Compact Size and Protective Bumper Make This Printer Perfect For The Plant Floor or Job Site. Includes MP100 Printer, T100X000VPM-BK Continuous Tape Cassette, Usb Cable, Impact Bumper, Ac Power Adapter With North America Power Cord. For Use With MP Label Cassettes. 2.13" X 5.75" (54 MM X 146 MM). Color Black and Gray. 1 Package.

MFR Part #:
MP100
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($294.24)
FC100U - Legrand-Pass & Seymour

FC100U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.00 - 1.24 Inches, Bale Length 9-In, Mesh Length 15-In, Break Strength 1680 LBS.

MFR Part #:
FC100-U
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
99 Each
Pkg Sizes:
100 Each ($7,161.00)
BKHFD100 - Eaton

Eaton Pow-R-Stock Series Main Circuit Breaker Kit, HFD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 100a

MFR Part #:
BKHFD100
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($892.46)
TCFH100N - Eaton

Eaton Bussmann Series TCFH Modular Fuse Holder, Electrical Panelboards, Machinery Disconnects, Industrial Control, Required Finger Safe Systems, 100 A, Class CF, Glass Filled PBT, Panel, 600 Vac/DC, Low-Peak Finger Safe Fuse

MFR Part #:
TCFH100N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($294.48)
S100X150VATY - Panduit

The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.

MFR Part #:
S100X150VATY
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5,000 Each ($396.50)
10,000 Each ($793.00)
N0S100 - Eaton

Eaton Bussmann Series Class K5 Fuse, Nos, General Purpose, Non-Current-Limiting Fuses, 100 A, One-Time Fuse, Interrupting Rating Of 10 Ka At 600 Vac

MFR Part #:
NOS-100
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($171.39)
BKD2F100 - Eaton

Eaton Pow-R-Xpress Main Circuit Breaker Kit, PDD2XF Convertible, 100a

MFR Part #:
BKD2F100
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($581.74)
UNF100NR - Appleton

Unilets Unf Union, Trade Size: 1 In, Outside Diameter: 2 In, Length: 1.72 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Number E10444, Ul Listed

MFR Part #:
UNF100NR
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($44.66)
UNF1005 - Eaton

Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Feraloy Iron Alloy, Group B Rated, 4"

MFR Part #:
UNF1005
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($710.53)
EF96100 - Abb

The EF750-800 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. Easy to Use Like A Thermal Overload Relay and Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due to Its Wide Setting Range, High Accuracy, High Operational Temperature Range and The Possibility to Select A Trip Class (10E, 20E, 30E). Further Features Are

MFR Part #:
EF96-100
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($420.59)
N0N100 - Eaton Bussmann Series

Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting Fuses, 100 A, One-Time Fuse, Interrupting Rating Of 10 Ka At 250 Vac and 10 Ka At 125 VDC

MFR Part #:
NON-100
Manufacturer:
Eaton Bussmann Series
Local Availability:
Out Of Stock
Total Availability:
58 Each
Pkg Sizes:
5 Each ($368.65)
UF62WG1000 - Copper

Ufb 6/2 G 1000R

MFR Part #:
21469206
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
408 Feet
Pkg Sizes:
1,000 Feet ($2,670.58)
MHF22461000 - Aluminum

Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.884 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Sta

MFR Part #:
MHF22461000
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
28,719 Feet
Pkg Sizes:
1,000 Feet ($2,919.03)
SS100 - 3M

Our 3M™ Smoke and Sound Sealant SS100 Is Designed to Seal Construction Joints and Through Penetrations In Non-Fire-Rated Wall and Floor Assemblies. In Addition, This Latex Sealant Acts As A Draftstop to Prevent Unwanted Air Movement While Providing A Barrier Against Dust and Other Airborne Particulates.

MFR Part #:
SS100
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
12 Each ($128.04)
WF100LP - Nvent Hoffman

Weatherflo With Fan Type 3R, 67.00X36.00X16.00, White, Aluminum

MFR Part #:
WF100LP
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($4,507.35)

Begin Live Chat