Add More Items
View All Quick Selects
Below you can add an image for 'NLN030' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2HOLE Long Barrel Copper Compression LUG300 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Total Availability: In Stock
Check local availability
Book Price
$2,845.61
Per 100
Eaton Edison Kon Fuse, Ferrule Design, 30 A, Class K5, Non-Indicating, 10 Kaic, Standard, 1, 250 V
$8.97
Each
Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting Fuses, 30 A, One-Time Fuse, Interrupting Rating Of 50 Ka At 250 Vac and 50 Ka At 125 VDC
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Neutral Lug, Neutral Lug, 225 A, CH, 0.75 In, #300 Kcmil Max Wire Size
Available now at Deer Valley: In Stock
Deer Valley Availability: In Stock
$73.73
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 30 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
$49.98
P&S 97030I Timer 30MIN 1HP20A125V/1
$51.16
This item is no longer available. Click to view alternate items.
YA30-LH86TN
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$98.29
Eaton Bussmann Series FNM Fuse, Time-Delay, 30 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Ready to ship from Phoenix: In Stock
Phoenix Availability: Out Of Stock
$19.84
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
$1,607.41
Receiver Head P300-R
$535.00
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Orange
$1,755.15
Standard Trip Circuit Breaker, 30 A, Plug-In, 120/240 V Ac, 3.36 In Overall Depth, 2.55 In Overall Height, 0.5 In Overall Width
$42.39
3" STL Emt Set/Screw Conn
$768.98
Neutral Lug, 150 A, 8 In Overall Length, 5 In Overall Width, 1 In Overall Height, 0.1 LB/Ea
$55.63
KLKR030 Is A Class CC Fuse With An Ampere Rating Of 30.
$42.70
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 1 No, 2 No, 30 A, Two-Pole, Mechanically and Electrically Held, C30 Series, Open, 277 V
Eaton E30 Pushbutton E30, Button, 30.5 MM, Square Multifunction Watertight/Oiltight, Used With Pushbutton, Square Multifunction, Type A, Extended, Green Actuator, Start, 3/16 Inch High Letter Size
$23.64
Roof Flashing, 3 In Trade Size, Neoprene Material, Plain, Raised Mast Entry Cable Entry, 1 LB
$3,561.61
Eaton Rotary Disconnect Auxiliary Contact, 1N0+NC, Auxiliary Contact, Standard, 30A, 1NO-1NC, Auxiliary Contacts, R5/R9 A, B & C Frames, 240V
$71.13
3" Conduit Steel Locknuts Non-Usa
$669.00
20
Popularity
Default