Add More Items
View All Quick Selects
Below you can add an image for 'NM3100' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$501.97
Each
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
3/8" X 12' SS316 Threaded Rod
Check local availability
$423.26
Per 100
Rigid Stainless Steel 316 Channel Nut With Spring 3/8" Trade Size
$3.48
Card Cloth Brush
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$32.16
YA31-2LH93TN
$48.39
RT310 Is An Electrical Tester That Tests The Wiring Condition At An Electrical Outlet, and Inspects and Checks Afci and Gfci Devices. It Is Designed For Use With North American 120V Electrical Outlets. It Can Detect and Identify Common Wiring Faults. Includes 3 X 1.5V AAA Alkaline Batteries.
$51.74
1G (3) 1" HL Gy WP Box
$1,537.61
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100A, 480 Vac, 125/250 VDC, 65 Kaic At 240 Vac, 22 Kaic At 480 Vac, 50/60 HZ
$1,494.03
<P>Covers Seam Wherelengths Of Cover or Base Meet.</P>
$1.76
Eaton CH Thermal Magnetic Circuit Breaker, Type CH 3/4-Inch Standard Circuit Breaker, 100 A, 10 Kaic, Three-Pole, 240V, CH, Common Breaker Trip, #10-1/0 Awg Cu/Al, CH, Type CH Loadcenters
$377.98
Non Metallic Stackable Ac Mci Flex Cable Strap. Holds Up to 5 Runs Of Cable On Wood or Steel Studs. Can Be Used In Environmental Air Handling Spaces. Can Be Used For Support and Positioning.
$21.78
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
$208.00
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 100 A, Load Side, 50/60 HZ
$897.15
Banner BRTTHG3100|Schneider RF3870-10
$85.00
TCC 12-7 3C Cu 600V PN PHS Id PVC BK 100
$1,317.89
Per 1,000 Feet
<P>Cover Snaps Onto Base - No Screws Required. Cover Has Twistouts On All Sides. Rectangular Ko In Base For Extenstion to Wall Box. Used With 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4'' L X 3'' W X 1 3/4'' D (121MM L X 76MM W X 44MM D). 1-Gang.</P>
$6.35
<P>Branches NM2000 Series Raceway At Right Angles.</P>
$5.48
20
Popularity
Default