Add More Items
View All Quick Selects
Below you can add an image for 'NMLQ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32040 Breaker Features 3 Poles, An Amper
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$312.12
Each
<P>Covers Seam Wherelengths Of Cover or Base Meet.</P>
Total Availability: In Stock
$1.76
<P>Branches NM2000 Series Raceway At Right Angles.</P>
$5.48
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32020 Breaker Features 3 Poles, An Amper
$522.00
<P>Right Angle Turns At Inside Corners.</P>
$4.85
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32070 Breaker Features 3 Poles, An Amper
$422.05
Ge THQL1120AF Emcb Afci 10KA QL 1P
$337.13
<P>Cover Snaps Onto Base - No Screws Required. Cover Has Twistouts On All Sides. Rectangular Ko In Base For Extenstion to Wall Box. Used With 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4'' L X 3'' W X 1 3/4'' D (121MM L X 76MM W X 44MM D). 1-Gang.</P>
$6.35
THQL 1 Pole 120/240V 10K Ic 20 Amp
$46.10
THQL 2 Pole 120/240V 10K Ic 30 Amp
$108.96
THQL 2 Pole 120/240V 10K Ic 50 Amp
$116.34
The Polaris IPL250-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
$62.21
Non-Metallic Liquid Tight Straight Connector, 1 In Trade Size, Plastic, Gray, 2.53 In Length, 1.890 In Diameter, Threaded X Push In Connection, 1 In Knockout Size, Push-On, 0.126 LB/Ea
$495.06
Per 100
THQL 2POLE 120/240V 10K Ic 40 Amp
THQL 2 Pole 120/240V 10K Ic 15 Amp
$109.24
<P>NM2000 Series Right Angle Turns On Same Surface.</P>
$4.49
THQL 2POLE 120/240V 10K Ic 35amp
$209.40
THQL 1 Pole 120/240V 10K Ic 30 Amp
Non Metallic Liquid Tight Straight Connector, 1/2 In Trade Size, Plastic, Gray, 2.376 In Length, 1.420 In Diameter, Threaded X Push In Connection, 1/2 In Knockout Size, Push-On, 0.076 LB/Ea
$192.71
Non-Metallic Straight Connector, 1/2 In Trade Size, Plastic, Gray, 1.425 In Length, 1.421 In Diameter, Threaded X Screw-In Connection, 1/2 In Knockout Size, 0.038 LB/Ea
$434.15
20
Popularity
Default