Add More Items
View All Quick Selects
Below you can add an image for 'NMLT90200 ARLINGTON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 2" Trade Size.
Total Availability: In Stock
Check local availability
Book Price
$5,153.96
Per 100
Non-Metallic 90° Connector, 1 In Trade Size, Plastic, Gray, 3.15 In Length, 3.150 In Diameter, Threaded X Screw-In Connection, 1 In Knockout Size, 0.167 LB/Ea
$1,627.84
Non Metallic Liquid Tight 90° Connector, 1 In Trade Size, Plastic, Gray, 2.874 In Length, 4.107 In Diameter, Threaded X Push In Connection, 1 In Knockout Size, Push-On, 0.159 LB/Ea
$11.89
Each
Non Metallic 45 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 2" Trade Size.
$5,726.65
Non-Metallic Straight Connector, 2 In Trade Size, Plastic, Gray, 2.4 In Length, 3.36 In Diameter, Threaded X Screw-In Connection, 2 In Knockout Size, 0.389 LB/Ea
$2,808.04
Non Metallic Adjustable Floor Box. White With Threaded Plugs. Includes Tamper Resistant Duplex Receptacle, Cover Plate With Gasket and Arlington NM94 Connector and Arlington NM900 Knockout Plug.
$2,836.01
Metallic Adjustable Floor Box. Brass With Flip Lids. Includes Tamper Resistant Duplex Receptacle, Cover Plate With Gasket and Arlington NM94 Connector and Arlington NM900 Knockout Plug.
$14,736.56
Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 1-1/2" Trade Size.
Non-Metallic 90° Connector, 1/2 In Trade Size, Plastic, Gray, 2.325 In Length, 2.460 In Diameter, Threaded X Screw-In Connection, 1/2 In Knockout Size, 0.058 LB/Ea
$613.71
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1/2" Liquid Tight, 1/2" Flex, 1/2" Ent, 1/2" Copper Pipe.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$116.16
Gangable Plastic Box Center Section. Adds 1-Gang to Arlington FE102 and Arlington FES102.
$324.73
1 NMLT ST Conn
$1.27
1/2 NMLT ST Conn
$0.55
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1" Liquid Tight, 1" Flex, 1" Ent, 1" Copper Pipe.
$170.57
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 3/4" Liquid Tight, 3/4" Flex, 3/4" Ent, 3/4" Copper Pipe.
$130.61
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1-1/2" Emt, 1-1/2", 1-1/2" Copper Tubing, 1-1/4" Copper Pipe.
$2.02
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 2" Rigid, 2" Emt, 2" Liquid Tight, 2" Flex and 2" Copper Pipe.
$288.32
Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 LB/Ea
$64.75
Carpet Rings For The FLB3500 Cut In Boxes. Nickel Plated.
$13,286.13
Non Metallic Liquid Tight 90° Connector, 1/2 In Trade Size, Plastic, Gray, 2.682 In Length, 3.389 In Diameter, Threaded X Push In Connection, 1/2 In Knockout Size, Push-On, 0.096 LB/Ea
$519.34
20
Popularity
Default