Add More Items
View All Quick Selects
Below you can add an image for 'NP263' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Decorator, White
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$0.62
Each
This item is no longer available. Click to view alternate items.
Smooth Metal Wall Plate 3-Gang Decorator 302/304 Stainless Steel
Total Availability: In Stock
$13.75
P&S CA2626G Disc - Sub Ca262g
$2,045.75
Per 100
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Rear Pole, No Contact Configuration
$67.82
Wall Plate, 3 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, Brown, 0.09973 LB
Available now at Fayetteville: In Stock
Fayetteville Availability: In Stock
$237.91
The Npodm DX Is A Single Gang Decorator Style Toggle and/or Dimming Wall Switch That Provides Control Of Lighting In A Space Featuring Soft-Click Buttons and The Ability to Adjust The Level Of Any Nlight Controlled Dimmable Lighting
Total Availability: Available from manufacturer.
$231.16
Plate, Five Hole Corner, Length 5-3/8 Inches, Width 5-3/8 Inches, Hole Diameter 9/16 Inch, Steel
$12,199.22
The Nlight NPP16 Series Power Pack Provides System Power and Switches Lighting Loads With Optional 0-10VDC Dimming Output (Via Chase Nipple) For Commercial and Industrial Lighting Control Applications
$141.97
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Ivory, 0.09973 LB
Ready to ship from Springdale: In Stock
Springdale Availability: Out Of Stock
P&S P262W Disc - Recommend Sub SP26
$166.22
Eaton D26 Series Ac Relay Base Assembly, Four-Pole, 120V/60 HZ-110V Coil Voltage, 50 HZ, Blank Contact Configuration, 0 Blank Cavities
$302.45
The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO
$206.43
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.09922 LB
2/0 Awg, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Olive Color Code, 297 Die Index.
$67.55
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
Nickel Plated Brass Type A 1" Straight Fitting
$49.67
2 Lamp, 2'X4' Static Parabolic, 12 Cell, Semi Specular/Low Iridescent Haze 3" Louver, Cee Listed Electronic Ballast, T8
$236.19
The Trademaster Registered Thermoplastic 3-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
The Nlight NPP16 Er Efp (External Fault Protection) Series Relay Pack Is Used to Switch Luminaires Powered Via An Emergency Circuit, Ideally Suited For Use In Conjunction With A Standard NNPP16 Efp Power/Relay Pack That Controls A Zone'S Normal Powered Lighting
$301.25
20
Popularity
Default