SP326W - Smooth Wallplate 3G Toggle 1G Decor WH

Legrand-Pass & Seymour

  • $20.11 (Each)
  • $20.11 (Each)

  • $2,011.21 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP326W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP326W
Description
Smooth Wallplate 3G Toggle 1G Decor WH
Wall Plate, 4 Gang, 7.8 In, 0.070 In Thickness, Thermoplastic, White, 0.19975 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682762 / 0785007682762 / 00785007682762
Weight per unit
0.2118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.11 (Each)
Carton
$20.11 (Each)
Standard Packaging
$2,011.21 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
762
Resources
Images
 
 
SP326W - Small Image
 
SP326W - Large Image
Brochures
 
 
SP326W - Brochure
Other Links
 
 
SP326W - Other
 
SP326W - Other
 
SP326W - Other
 
SP326W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Thermoplastic
Wire Size
#14 - #10 Awg
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
7.8 in
Descriptions
Description
SMOOTH WALLPLATE 3G TOGGLE 1G DECOR WH
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 7.8 in, 0.070 in Thickness, ThermoPlastic, White, 0.19975 lb
Features
Smooth Wall Plate 3gang Toggle 1gang Decorator White
Short Description
4 Gang, Wall Mount, Wall Plate, White, Toggle
Special Features
Individually Wrapped;Non-Combustible Mar-Proof Material
extra long description
P&S SP326W SMOOTH W/P 3G TOG 1G S'P
Additional Information
dimensions
7.8 in
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
Wall Plate Type
Toggle Switch, Decorator, Combination
Manufacturer Information
Manufacturers Part Number
SP326W
Brand
Pass and Seymour
GTIN
00785007682762
UPC
785007682762
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.19975 lb
Weight per each
0.2118
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CSA, UL, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 762

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
22 View Store
Palestine
1 View Store

* All prices subject to change.

Begin Live Chat