Search Results for "NPC-1401"

1-20 of 614
EHC1 - Eaton

Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type

  • MFR Part #: EHC1
  • Total Availability: 20
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 15 ($130.20) ·
EHC1 - Crouse-Hinds

Total Availability: In Stock

IMC1 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight

  • MFR Part #: IMC1
  • Marshall Availability: 40 Feet
  • Total Availability: 70,620 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($29.40) · 1,700 Feet ($4,997.32) ·
IMC1 - Conduit

Available now at Marshall: In Stock

Total Availability: In Stock

K2C20B1 - Burndy

Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.

  • MFR Part #: K2C20B1
  • Available from manufacturer.
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($64.67) ·
K2C20B1 - Burndy LLC

Total Availability: Available from manufacturer.

TAC2Q1L - Nvent Erico

Cable to Cable, Ta, 4/0 Concentric, 0.528" Conductor 1 Od, #4 Concentric, 0.232" Conductor 2 Od

  • MFR Part #: TAC2Q1L
  • Available from manufacturer.
  • Manufacturer: Nvent Erico
  • Find: Similar Items
  • Pkg Sizes: 1 ($337.49) ·
TAC2Q1L - Erico, Inc. Eritec-Caddy

Total Availability: Available from manufacturer.

NPP16DEFP - Nlight

The Nlight NPP16 Series Power Pack Provides System Power and Switches Lighting Loads With Optional 0-10VDC Dimming Output (Via Chase Nipple) For Commercial and Industrial Lighting Control Applications

  • MFR Part #: NPP16 D EFP
  • Total Availability: 34
  • Manufacturer: Nlight
  • Find: Similar Items
  • Pkg Sizes: 1 ($141.97) ·
NPP16DEFP - Lithonia Lighting - Acuity

Total Availability: In Stock

NP0DMDXWH - Sensor Switch

The Npodm DX Is A Single Gang Decorator Style Toggle and/or Dimming Wall Switch That Provides Control Of Lighting In A Space Featuring Soft-Click Buttons and The Ability to Adjust The Level Of Any Nlight Controlled Dimmable Lighting

  • MFR Part #: NPODM DX WH
  • Available from manufacturer.
  • Manufacturer: Sensor Switch
  • Find: Similar Items
  • Pkg Sizes: 1 ($231.16) ·
NP0DMDXWH - Lithonia Lighting - Acuity

Total Availability: Available from manufacturer.

DBHR1C - Arlington

Low Profile Inbox, Plastic, White/Clear (Cover), DBHR1C Model, 22 Cu.In Capacity, 1 Gang, Rectangular, Wall Mount, 7.19 In Length, 5.16 In Width, 4.934 In Height, 1.19 LB

  • MFR Part #: DBHR1C
  • Total Availability: 59
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 4 ($111.92) ·
DBHR1C - Arlington Industries

Total Availability: In Stock

PVC1 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.004 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.133 In Wall Thickness, 0.32 LB Weight

  • MFR Part #: A52BA12
  • Marshall Availability: 1,640 Feet
  • Total Availability: 1,424,537 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($56.72) · 3,600 Feet ($2,041.92) ·
PVC1 - PVC

Available now at Marshall: In Stock

Total Availability: In Stock

NPP16DEREFP - Nlight

The Nlight NPP16 Er Efp (External Fault Protection) Series Relay Pack Is Used to Switch Luminaires Powered Via An Emergency Circuit, Ideally Suited For Use In Conjunction With A Standard NNPP16 Efp Power/Relay Pack That Controls A Zone'S Normal Powered Lighting

  • MFR Part #: NPP16 D ER EFP
  • Total Availability: 2
  • Manufacturer: Nlight
  • Find: Similar Items
  • Pkg Sizes: 1 ($301.25) ·
NPP16DEREFP - Lithonia Lighting - Acuity

Total Availability: In Stock

YC9ZCNA111SR - IDC

Aux Contact 1NO-1NC YC1U 9-80

  • MFR Part #: N/A
  • Total Availability: 6
YC9ZCNA111SR - Idec

Total Availability: In Stock

NPC67WH - WXP

Cat 6 Patch Cord M-M 7' White Each

  • MFR Part #: N/A
  • Available from manufacturer.
NPC67WH - Xpressconnect Supply, LLC

Total Availability: Available from manufacturer.

NPDB225001 - Nsi

100KA Short Circuit Current Rated Power Distribution Block. 2 X 500 MCM-4 Awg Line, 2 X 500 MCM-4 Awg Load Power Distribution Blocks Are Made Of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, High-Conductivity 6061-T6 Electro-Tin Plated Aluminum Alloy Connector. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set, and Are Also Din Rail Mountable With Built In Locking Mechanism to Lock/Release.

  • MFR Part #: NPDB-22-500-1
  • Total Availability: 2
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($163.94) ·
NPDB225001 - Nsi Industries

Total Availability: In Stock

LCC1 - Eaton

Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 1/2", For Use With Outside Rail Tray

  • MFR Part #: LCC1
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($731.10) ·
LCC1 - Crouse-Hinds

Total Availability: Available from manufacturer.

SPC150208Y1P - Eaton

Surge Protection Device, SPC Series, 150 Ka, 120/208V Wye, Nema 4X, Standard Configuration

  • MFR Part #: SPC150208Y1P
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,379.44) ·
SPC150208Y1P - Eaton Power Quality

Total Availability: Available from manufacturer.

PJSC1I - Legrand-Pass & Seymour

P&S PJSC1I Sec WP JR Jum Tog Center

  • MFR Part #: PJSC1I
  • Total Availability: 49
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.20) · 100 ($502.00) ·
PJSC1I - Pass & Seymour/Legrand

Total Availability: In Stock

140X - LH Dottie

CLC, Pro Framer XC, Flexgrip High Dexterity Gloves, Extra Large Size, Resists Abrasion, Hook and Loop Closure Cuff, Synthetic Leather Palm Material, Neoprene-Spandex Back Material

  • MFR Part #: 140X
  • Total Availability: 4
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 1 ($55.89) ·
140X - L.H. Dottie CO.

Total Availability: In Stock

SPC150480D1P - Eaton

Surge Protection Device, SPC Series, 150 Ka, 480V Delta, Nema 4X, Standard Configuration

  • MFR Part #: SPC150480D1P
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,937.52) ·
SPC150480D1P - Eaton Power Quality

Total Availability: Available from manufacturer.

14010 - CRC

Fast Acting, High Strength Insecticide That Knocks Down and Kills Wasps, Hornets, Fire Ants, Scorpions and Black Widow Spiders On Contact. Contains No Chlorinated Solvents and Is Safe On Most Plastics. CRC Trigger Provides A Dense, Accurate Spray That Will Reach Up to 20 Feet to Drench Harmful Insects and Their Nests. High Dielectric Strength Of 47, 600 Volts. Extension Tubes Doubles As A Locking Mechanism.

  • MFR Part #: 14010
  • Total Availability: 74
  • Manufacturer: CRC
  • Find: Similar Items
  • Pkg Sizes: 12 ($182.40) ·
14010 - CRC Industries, Inc.

Total Availability: In Stock

NPDB14201 - Nsi

100KA Short Circuit Current Rated Power Distribution Block. 1 X 2/0-14 Awg Line, 4 X 4-14 Awg Load Power Distribution Blocks Are Made Of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, High-Conductivity 6061-T6 Electro-Tin Plated Aluminum Alloy Connector. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set, and Are Also Din Rail Mountable With Built In Locking Mechanism to Lock/Release.

  • MFR Part #: NPDB-14-2/0-1
  • Total Availability: 3
NPDB14201 - Nsi Industries

Total Availability: In Stock

PJSC1LA - Legrand-Pass & Seymour

P&S PJSC1LA Sec WP JR Jum Toggle Ce

  • MFR Part #: PJSC1LA
  • Total Availability: 1
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($50.20) ·
PJSC1LA - Pass & Seymour/Legrand

Total Availability: In Stock

EHC1 - Eaton

Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type

MFR Part #:
EHC1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
15 Each ($130.20)
IMC1 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight

MFR Part #:
IMC1
Manufacturer:
Conduit
Local Availability:
In Stock
Total Availability:
70,620 Feet
Pkg Sizes:
10 Feet ($29.40)
1,700 Feet ($4,997.32)
K2C20B1 - Burndy

Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.

MFR Part #:
K2C20B1
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($64.67)
TAC2Q1L - Nvent Erico

Cable to Cable, Ta, 4/0 Concentric, 0.528" Conductor 1 Od, #4 Concentric, 0.232" Conductor 2 Od

MFR Part #:
TAC2Q1L
Manufacturer:
Nvent Erico
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($337.49)
NPP16DEFP - Nlight

The Nlight NPP16 Series Power Pack Provides System Power and Switches Lighting Loads With Optional 0-10VDC Dimming Output (Via Chase Nipple) For Commercial and Industrial Lighting Control Applications

MFR Part #:
NPP16 D EFP
Manufacturer:
Nlight
Local Availability:
Out Of Stock
Total Availability:
34 Each
Pkg Sizes:
1 Each ($141.97)
NP0DMDXWH - Sensor Switch

The Npodm DX Is A Single Gang Decorator Style Toggle and/or Dimming Wall Switch That Provides Control Of Lighting In A Space Featuring Soft-Click Buttons and The Ability to Adjust The Level Of Any Nlight Controlled Dimmable Lighting

MFR Part #:
NPODM DX WH
Manufacturer:
Sensor Switch
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($231.16)
DBHR1C - Arlington

Low Profile Inbox, Plastic, White/Clear (Cover), DBHR1C Model, 22 Cu.In Capacity, 1 Gang, Rectangular, Wall Mount, 7.19 In Length, 5.16 In Width, 4.934 In Height, 1.19 LB

MFR Part #:
DBHR1C
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
59 Each
Pkg Sizes:
4 Each ($111.92)
PVC1 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 1.004 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.133 In Wall Thickness, 0.32 LB Weight

MFR Part #:
A52BA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
100 Feet ($56.72)
3,600 Feet ($2,041.92)
NPP16DEREFP - Nlight

The Nlight NPP16 Er Efp (External Fault Protection) Series Relay Pack Is Used to Switch Luminaires Powered Via An Emergency Circuit, Ideally Suited For Use In Conjunction With A Standard NNPP16 Efp Power/Relay Pack That Controls A Zone'S Normal Powered Lighting

MFR Part #:
NPP16 D ER EFP
Manufacturer:
Nlight
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($301.25)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($32.47)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
NPDB225001 - Nsi

100KA Short Circuit Current Rated Power Distribution Block. 2 X 500 MCM-4 Awg Line, 2 X 500 MCM-4 Awg Load Power Distribution Blocks Are Made Of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, High-Conductivity 6061-T6 Electro-Tin Plated Aluminum Alloy Connector. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set, and Are Also Din Rail Mountable With Built In Locking Mechanism to Lock/Release.

MFR Part #:
NPDB-22-500-1
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($163.94)
LCC1 - Eaton

Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 1/2", For Use With Outside Rail Tray

MFR Part #:
LCC1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($731.10)
SPC150208Y1P - Eaton

Surge Protection Device, SPC Series, 150 Ka, 120/208V Wye, Nema 4X, Standard Configuration

MFR Part #:
SPC150208Y1P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,379.44)
PJSC1I - Legrand-Pass & Seymour

P&S PJSC1I Sec WP JR Jum Tog Center

MFR Part #:
PJSC1I
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
49 Each
Pkg Sizes:
10 Each ($50.20)
100 Each ($502.00)
140X - LH Dottie

CLC, Pro Framer XC, Flexgrip High Dexterity Gloves, Extra Large Size, Resists Abrasion, Hook and Loop Closure Cuff, Synthetic Leather Palm Material, Neoprene-Spandex Back Material

MFR Part #:
140X
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($55.89)
SPC150480D1P - Eaton

Surge Protection Device, SPC Series, 150 Ka, 480V Delta, Nema 4X, Standard Configuration

MFR Part #:
SPC150480D1P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,937.52)
14010 - CRC

Fast Acting, High Strength Insecticide That Knocks Down and Kills Wasps, Hornets, Fire Ants, Scorpions and Black Widow Spiders On Contact. Contains No Chlorinated Solvents and Is Safe On Most Plastics. CRC Trigger Provides A Dense, Accurate Spray That Will Reach Up to 20 Feet to Drench Harmful Insects and Their Nests. High Dielectric Strength Of 47, 600 Volts. Extension Tubes Doubles As A Locking Mechanism.

MFR Part #:
14010
Manufacturer:
CRC
Local Availability:
Out Of Stock
Total Availability:
74 Each
Pkg Sizes:
12 Each ($182.40)
NPDB14201 - Nsi

100KA Short Circuit Current Rated Power Distribution Block. 1 X 2/0-14 Awg Line, 4 X 4-14 Awg Load Power Distribution Blocks Are Made Of Valox Nylon 6/6, Finger Safe Lexan 500R Polycarbonate Panels and Covers, High-Conductivity 6061-T6 Electro-Tin Plated Aluminum Alloy Connector. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set, and Are Also Din Rail Mountable With Built In Locking Mechanism to Lock/Release.

MFR Part #:
NPDB-14-2/0-1
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($33.26)
PJSC1LA - Legrand-Pass & Seymour

P&S PJSC1LA Sec WP JR Jum Toggle Ce

MFR Part #:
PJSC1LA
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
10 Each ($50.20)
Call nearest store for Item Price

Begin Live Chat