Add More Items
View All Quick Selects
Below you can add an image for 'NPJ18R' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
18 X 1-1/2" Nail Plate With Nail/Screw Holes, Pre-Galvanized
Total Availability: In Stock
Check local availability
Book Price
$160.85
Per 100
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 8 In Overall Height, 5 Knockouts, 24.1 LB
$228.19
Each
Screw-Cover Drip-Shield Type 3R No Knockouts, 18X18X8, Gray, Steel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Thermostat Wire - 18/8 Sol Cu Unshielded CL2/CMH
$609.09
Per 1,000 Feet
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
$206.24
Multi-Conductor Cu 600V Epr XHHW-2 Cpe Control Cable
$282.62
18/4 Thermostat Wire 250' Reel
$373.20
RJ Series Raised Cover
$429.65
Thermostat Wire - 18/6 Sol Cu Unshielded CM/CL2
$519.26
18-16 Cu 3/C Black/White/Green Sjtow Gray 105C 300V Paper 250 FT
$593.08
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$398.63
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
$118.24
Reciprocating Saw Blade, Bi-Metal Material, 18 Teeth Per Inch, 8 In Blade Length, 8 In Overall Length, 3/4 In Overall Width, 0.25 LB
$6.12
Reciprocating Saw Blade, Medium Metal;Thin Metal Application, 152 MM;6 In Blade Length, Metal Material, 152 MM;6 In Overall Length, 19 MM;3/4 In Overall Width, 25 PK Package Quantity, 18 Teeth Per Inch
$4.11
Thermostat Wire - 18/10 Sol Cu Unshielded CM/CL2
$860.73
The PV18-8R-Cy Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$90.10
The PV18-10R-Cy Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$66.50
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1/2"
$35.25
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps, With Ground Lug
$1,924.70
TFFN 18-16 STR Cu Oe 2500SP
$95.53
20
Popularity
Default