Add More Items
View All Quick Selects
Below you can add an image for 'NPJ226AL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained Contact, Push-to-Latch, Pull to Release, Red Actuator, Mushroom , Plastic, No Light Unit, Black Bezel
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$103.00
Each
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Jumbo Mushroom , Plastic, No Light Unit, 1NC, Black Bezel
Total Availability: In Stock
$144.25
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Mushroom , Anodized Aluminum, Emerg. Stop, No Light Unit
$152.28
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
Standard Trip Circuit Breaker, 200 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 2.5 In Overall Height, 6.5 In Overall Length, 3.5 In Overall Width
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$293.79
The Mini-Com® Cat 6 Utp RJ45 TG Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested to Exceed Industry Standard Performance Requirements. TG Style Termination Eliminates The Need For A Termination Tool. Each Jack Is Individually Serialized For Traceability and Is Compatible With Mini-Com Modular Patch Panels and Faceplates. The Jack Module Is Blue.
$20.12
Lever Connector, 2-Port, 500/Jar
$28.38
Per 100
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
$2.18
Eaton Combination Wallplate, Brown, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
$204.08
Conduit Pipe 25022506 Phoenix Conduit Nipple, Steel, Galvanized, 3 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,268.77
Eaton Type BJ 1-Inch Plug-On Main Breakers, 1-Inch Plug-On Main Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, Common, Plug-On, #2 Awg-300 Kcmil Cu/Al, BJ
$341.09
Conduit Pipe 25022016 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 2 In, 2-3/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,830.67
Conduit Pipe 25022006 Phoenix Conduit Nipple, Steel, Galvanized, 3 In Length, Trade Size: 2 In, 2-3/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,583.40
Conduit Pipe 25022516 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$7,140.18
Lutron 2-Button Pico Smart Remote, With Light Icons - Light Almond
$73.33
Combination Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1300 LB
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 225 A, Non-Idicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac and 100 Ka At 300 VDC
$918.59
Eaton Combination Wallplate, LT. Almond, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
$3.20
EZ22SBZ-Adj Ez Box Is The Cantex 1-Gang, Adjustable, 22 Cu. In., New Work, Electrical Switch & Outlet Box With An Adjustable Bracket That Adjusts to Various Drywallthicknesses and Wall Finishes. It Is A Perfect Solution When A Wall Covering Has Alreadybeen Installed. It Is Great For Construction and Retrofit Applications. It Is Easy to Mountto Standard Wood or Metal Studs.
$335.00
20
Popularity
Default