Add More Items
View All Quick Selects
Below you can add an image for 'NPJ23' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Two-Gang Adjustable New Work Outlet Box, Volume 34 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Adjustable Bracket, With Large 220V Knockout
Total Availability: In Stock
Check local availability
Book Price
$2,153.80
Per 100
The Nlight NPP16 Series Power Pack Provides System Power and Switches Lighting Loads With Optional 0-10VDC Dimming Output (Via Chase Nipple) For Commercial and Industrial Lighting Control Applications
$141.97
Each
Lever Connector, 3-Port, 350/Jar
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$35.90
Eaton Blank Wallplate, Box Mount, Almond, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
$143.59
Two-Gang Adjustable New Work Outlet Box, Volume 34 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
$1,393.94
The Npodm DX Is A Single Gang Decorator Style Toggle and/or Dimming Wall Switch That Provides Control Of Lighting In A Space Featuring Soft-Click Buttons and The Ability to Adjust The Level Of Any Nlight Controlled Dimmable Lighting
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$231.16
The Nlight NPP16 Er Efp (External Fault Protection) Series Relay Pack Is Used to Switch Luminaires Powered Via An Emergency Circuit, Ideally Suited For Use In Conjunction With A Standard NNPP16 Efp Power/Relay Pack That Controls A Zone'S Normal Powered Lighting
$301.25
Eaton Blank Wallplate, Box Mount, Brown, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Eaton Blank Wallplate, Box Mount, Black, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 150 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
$597.41
Blank Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
$153.85
Blank Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1200 LB
Din Socket For RJ2
$6.63
00074983035427|0074983|074983035427|07498303542|03542|CJ88WHY|Module, CAT3, Utp, 8P8W, Univ, WH|Pandewit CJ88WHY|Panduit CJ88WHY|Panduit Corp CJ88WHY|43223301|6927|Datacom Cross Connect System and Accessories|Information Technology Broadcasting and Telecommunications|43220000|Datacom Cross Connect System and Accessories|43223300|Data Voice or Multimedia Network Equipment or Platforms and Accessories|9356341
$8.72
00032664627002|0032664|032664627002|03266462700|62700|PJ3A SP L|PJ3ASPL|PJ3A-SP-L|Wallplate 3G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ3A SP L|Arrow Hart - Cooper Wiring Devices PJ3ASPL|Arrow Hart - Cooper Wiring Devices PJ3A-SP-L|Cooper Wiring Devices PJ3A SP L|Cooper Wiring Devices PJ3ASPL|Cooper Wiring Devices PJ3A-SP-L|Cooperwiring PJ3A SP L|Cooperwiring PJ3ASPL|Cooperwiring PJ3A-SP-L|Eagle PJ3A SP L|Eagle PJ3ASPL|Eagle PJ3A-SP-L|Eaton PJ3A SP L|Eaton PJ3ASPL|Eaton PJ3A-SP-L|Eaton Wirin
$108.00
00032664627163|0032664|032664627163|03266462716|62716|PJ264A SP L|PJ264ASPL|PJ264A-SP-L|Wallplate 4G Decorator Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ264A SP L|Arrow Hart - Cooper Wiring Devices PJ264ASPL|Arrow Hart - Cooper Wiring Devices PJ264A-SP-L|Cooper Wiring Devices PJ264A SP L|Cooper Wiring Devices PJ264ASPL|Cooper Wiring Devices PJ264A-SP-L|Cooperwiring PJ264A SP L|Cooperwiring PJ264ASPL|Cooperwiring PJ264A-SP-L|Eagle PJ264A SP L|Eagle PJ264ASPL|Eagle PJ264A-SP-L|Eaton PJ264A SP L|Eaton
$3.10
This item is no longer available. Click to view alternate items.
RJ45 CAT5 Mod Plug (M25)
$1.02
Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiting Fuse, 350 A, Indicating Fuse, Interrupting Rating Of 300 Ka At 600 Vac
$1,214.15
Lever Connector, 3-Port, 100/Box
$35.77
20
Popularity
Default