Add More Items
View All Quick Selects
Below you can add an image for 'NPJ26LA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00032664627163|0032664|032664627163|03266462716|62716|PJ264A SP L|PJ264ASPL|PJ264A-SP-L|Wallplate 4G Decorator Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ264A SP L|Arrow Hart - Cooper Wiring Devices PJ264ASPL|Arrow Hart - Cooper Wiring Devices PJ264A-SP-L|Cooper Wiring Devices PJ264A SP L|Cooper Wiring Devices PJ264ASPL|Cooper Wiring Devices PJ264A-SP-L|Cooperwiring PJ264A SP L|Cooperwiring PJ264ASPL|Cooperwiring PJ264A-SP-L|Eagle PJ264A SP L|Eagle PJ264ASPL|Eagle PJ264A-SP-L|Eaton PJ264A SP L|Eaton
Total Availability: In Stock
Check local availability
Book Price
$3.10
Each
This item is no longer available. Click to view alternate items.
Smooth Wall Plate Junior-Jumbo 1-Gang Decorator
$83.50
Per 100
Eaton Combination Wallplate, LT. Almond, Duplex Receptacle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$158.98
Mid Size Decorator/Gfci Wallplates Polycarbonate, 1 Gang, 3.12 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 LB
$76.22
P&S PJSE26W Sec WP JR Jum Splex End
$5.02
Trademaster Wall Plate Jumbo 1-Gang Decorator
$81.51
Eaton Crouse-Hinds Series Condulet Eaj Conduit Outlet Box With Cover, 3-3/16" Cover Opening Diameter, Feraloy Iron Alloy, T Shape, 3/4"
$182.63
Eaton Crouse-Hinds Series Condulet Eaj Conduit Outlet Box With Cover, 3-3/16" Cover Opening Diameter, Feraloy Iron Alloy, X Shape, 3/4"
$192.98
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 LB
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Decorator, White
Total Availability:
Total Availability: Out of Stock
$0.62
Smooth Wall Plate, Junior-Jumbo 2-Gang Decorator
$131.69
Platinum 100026C Ez-RJ11 Connector,
Total Availability: Available from manufacturer.
$23.88
Smooth Metal Wall Plate Junior-Jumbo 1-Gang Decorator 302/304 Stainless Steel
$14.65
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Rear Pole, No Contact Configuration
$67.82
Mid Size Decorator/Gfci Wallplates Polycarbonate, 3 Gang, 6.75 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.12 LB
$235.89
E26, Stacklight Accessory, Stacklights, Standard Three-Hole
$32.79
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Wall Mount, Polycarbonate Material, Light Almond, Gloss, 0.1300 LB
$286.69
P&S CA2626G Disc - Sub Ca262g
$2,045.75
Trademaster Wall Plate Jumbo 2-Gang 2-Decorator
$158.59
20
Popularity
Default