Add More Items
View All Quick Selects
Below you can add an image for 'NS748LA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
48X48X48 T15 Composite Box
Total Availability: In Stock
Check local availability
Book Price
$3,154.00
Each
Eaton B-Line Series Type 1 Junction Boxes, 48" Height, 12" Length, 48" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Double Door, No Knockout, Thru Holes, Carbon Steel
$981.75
Milb 484816-CT3R-WB 48X16X48 Hinge
$2,952.03
Current Transformer Hinged Cover, 48.00X48.00X14.00, Gray, Steel
$2,128.88
48X48X12 N3R DDCT
$1,769.54
48X12X48 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Unistrut Installed
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6,224.28
Econo Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Unpainted Galvanized, 14, 38 LB
$247.04
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 42 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$322.20
DR48OB, 48" Downrod, Oiled Bronze Downrods
$31.67
48X48X48 Poly Conc Asm STRT Sides NF T22 STND NMPL
$3,635.94
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X48, Gray, Steel
$121.45
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
$233.06
A48 Quick-Release Latch Kit For A48 Fiberglass Enclosures
$83.87
Slim Channel, Industrial Application, 48 In Length, Aluminum Material, Wall Mount, 1 CT;10 CT Package Quantity, Chromapath(TM) Sub Brand
$21.54
48X12X48 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$3,076.11
Yealink Sip-T48U - Voip Phone - 3-Way Call Capabil
$249.31
DR48FB, 48" Downrod, Flat Black Downrods
$44.00
The Ezex™48 Connector Is Designed For Larger Cables and Conductors (Typically CAT6A). 100 PCS Jar. 849160008521
$119.77
CT Cabinet 2-Door With Steel Foot-Mount Panel Type 3R, 48X48X14, Gray, Steel
$1,185.57
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X48, Gray, Steel
$325.28
20
Popularity
Default