5510WMSP - Wallplate 1 Port Modular Midsize WH

Eaton

  • $3.65 (Each)
  • $3.65 (Each)

  • $91.25 (Per 25)

  • $912.50 (Per 250)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5510WMSP
Manufacturer
Eaton
Manufacturer's Part Number
5510W-MSP
Description
Wallplate 1 Port Modular Midsize WH
Eaton Modular Wallplate, 1 Port Modular, Midsize, WH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664654855 / 00032664654855
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$91.25 (Per 25)
Standard Packaging
$912.50 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,414
Resources
Images
 
 
5510WMSP - Large Image
 
5510WMSP - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1 Port Modular Midsize WH
Description
WALLPLATE 1 PORT MODULAR MIDSIZE WH
extra long description
EWD 5510W-MSP Wallplate 1 Port Modu
Long Description
Eaton Modular wallplate, 1 Port Modular, MidSize, WH
Special Features
Structured wiring
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
0.4000 IN X 2.7000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5510W-MSP
GTIN
00032664654855
UPC
032664654855
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular wallplate
Packaging
Weight per each
0.054
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus listed E142334
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,414

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
973 View Store

* All prices subject to change.

Begin Live Chat