Add More Items
View All Quick Selects
Below you can add an image for 'NTCL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 250A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-480VAC, 50*/60HZ Motors Regardless Of Size From Low and High Voltage, Unbalance/Single-Phase, and Reverse-Phase. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. The 250A Also Features Adjustable or Manual Restart Delay. This Unique Microcontroller-Based Voltage and Phase-Sensing Device Constantly Monitors The 3-Phase Voltages to Det
Total Availability: In Stock
Check local availability
Book Price
$461.03
Each
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2 In Overall Length, Screw Terminal, 600 V, 0.11 LB/Ea
$560.44
Per 100
Tungsten Halogen Single End Super Q Clear Finish Mini Can 250WATT 130volt
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$45.82
250 Weld Metal, Standard Cartridge.
Total Availability:
$35.66
This item is no longer available. Click to view alternate items.
Nvent Erico Cadweld Welding Material, F20, 250
$63.95
Nvent Erico Cadweld Plus Welding Material, F20, Purple
$63.94
Splicer Reducer, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 4.094 In Overall Length, 600 V, 0.26 LB
$2,280.27
Downlight, White Trim, 0.67 LB
$13.36
Al XHHW 250 STR Black PCS
Available now at Lafayette: In Stock
Lafayette Availability: In Stock
$1,563.73
Per 1,000 Feet
1 Port Panelboard Lug 250 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
$907.97
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.27 LB
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$4.61
WGH-250P
$213.85
Gel 250R40/1-6PK-120 37770 Incand
$12.36
Eaton Lampholder, Non-Shunted, T8/T12, Standard, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 495250
$368.15
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250WATT 120VOLT Retail Pack
$10.02
R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB
$7.94
250W MH 5-Tap Bal
$237.07
1-30A 250V Class R/H Dummy Fuse Neutral
$38.55
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$43.17
20
Popularity
Default