Add More Items
View All Quick Selects
Below you can add an image for 'OF6231 ORBIT INDUSTRIES INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lenox Hacksaw Blade, 12-Inch, 32 Tpi
Total Availability: In Stock
Check local availability
Book Price
$3.18
Each
Compression Connector, Type F Connection, RG 6 Cable, Sleeve: Blue, Compression Terminal, Metal Material, 0.24 LB/Ea
$11.73
Abbinstall TB245|Crouse MP245|Eaton BR235|Eaton CL245|Eaton CUHCH235|Geindust THQL1245|Geindust THQP235|Grainger 5B685|Grainger 5B743|Ite PC8240GF|Murrayfeis MP245|Schneider HOM235|Schneider HOM24|Schneider QO235|Siemens B235|Siemens Q245|Squared HOM235|Squared QO235|Thomasbett TB245
Total Availability:
Total Availability: Out of Stock
$25.14
This item is no longer available. Click to view alternate items.
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L6-30, Two-Pole, Three-Wire, Nylon
$19.92
Conduit Pipe 25023016 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$8,490.48
Per 100
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 5000 K, 290 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.5 LB
$6.36
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, Nema L6-20R, Screw Terminal, Black and White Nylon.
$44.69
The M18™ 5 In. Random Orbit Sander Delivers Corded Power With 12, 000 Max Opm Output. The 7, 000-12, 000 Variable Speed Dial Allows The User More Control Over The Output Of The Tool to Match The Orbit Speed For The Application. The Tool’S Powerful Motor Allows The User to Remove More Material Per Battery Charge. The M18™ Random Orbit Sander Powered By Redlithium™ Battery Technology Delivers Up to 35 Minutes Of Run-Time On A M18™ 3.0 Ah Battery Pack.
$162.69
23/4PR CAT6 Green
$340.35
Per 1,000 Feet
Cantex EZ23SNW Ez Box Is A 23 Cu. In. 1-Gang Electrical Switch and Outlet Box For Residential or Light Commercial Electrical Installations. It Features Knockouts and Enhanced Angled Nails For Easy Installation.
$126.67
M611 Label Printer
$869.55
Lever Connector, 3-Port, 100/Box
$35.77
CAT6 23G/PR Blue Cable
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$254.15
00078254182063|0078254|078254182063|07825418206|18206|Marking Paints-White 17 WT Oz|CRC 18206|CRC Chemicals 18206|CRC Industries 18206
$17.95
Conduit Pipe 22423061 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 3 In, Flexibility: Rigid, NPT, 36 In Bend Radius, Dimension B: 47 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$587.07
Unt 121236GRTNK N3R Screw Cover Gut
$450.55
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
$42.32
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$43.96
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$38.55
4X6 Voice Module
$38.22
20
Popularity
Default