Add More Items
View All Quick Selects
Below you can add an image for 'OF708' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S9408 7PAR20.Led.40'.4000K.12
Total Availability: In Stock
Check local availability
Book Price
$4.22
Each
Fluorescent T8 Linear Lamp, Designation: F32T8/830/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3000 Deg K Color Temperature, Warm White 85 Cri, 47-25/32 In Length, 1 In Diameter
$2.50
The S8-40-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
$38.47
Per 1,000
The S8-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$5.87
Per 100
W70B High-Performance Dect Ip Base Station
Request Quote
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
The S8-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.24
Eaton S811+ Soft Starter, Soft Starte, R 290MM, 720 A, With Opt Inside The Delta
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$27,370.01
Eaton S811+ Soft Starter, 66 A, N-Frame, Three-Pole, 24 V Power, # 22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors
$4,598.18
Eaton S811+ Soft Starter, 304 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, # 4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$15,926.16
Eaton S811+ Soft Starter, 1000 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$7,594.10
The T-70 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
$3.37
Per Foot
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
$4.05
Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 32 W, 3050 LM Brightness (Lumens), 1 In Diameter, 48 In Length
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2.58
Twin-70 Raceway Base, 8 Foot Length. Supplied With Pre-Punched Mounting Holes. 2' Of Cover Needed For Every 1' Of Twin-70 Base.
$15.83
Fluorescent T8 Linear Lamp, Designation: F25T8/841/Env, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2300 LM Initial, Lumens: 2185 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 35-25/32 In Length, 1 In Diameter
$4.61
The T-70 Raceway Base Provides Solutions For Routing Low Voltage, Fiber Optic, and/or Power Cabling Along Perimeter Walls. The T-70 Raceway Is Supplied With Pre-Punched Mounting Holes and Is Tamper Resistant. It Is 10 FT and White.
$7.82
Eaton S811+ Soft Starter, 240 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$10,480.15
Tubular Ring Terminal, 8 Awg, #10 Stud Size, Non-Insulated, Bulk Package.
$939.47
Eaton S811+ Soft Starter, 65MM 37 A With Opt Inside The Delta
$5,173.67
20
Popularity
Default